Shop All Coated Gloves
Honeywell North
NORTHFLEX NEON NF11HVY GENERAL PURPOSE GLOVES, COATED, 2XL/SZ 11, FOAM PVC PALM, POLYAMIDE, HI-VIZ Y
Mfr # NF11HVY/11XXL
Zoro # G908745963
product price: $9.35
/ea
Sold in multiples of 12 for $112.20
$112.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # NF11HVY/11XXL
- Zoro # G908745963
- UPC # 821812385785
- Country of Origin Pakistan
- Category Coated Gloves
Description
North by Honeywell General Purpose Gloves, Series: NorthFlex Neon NF11HVY, Coated Glove Type, 2XL/SZ 11, Foam PVC Palm, Polyamide, Hi-Viz Yellow, Nylon Lining, Elastic Knit Wrist Cuff, Foam PVC Coating, Palm and Fingers Coating Coverage, 25 cm Length, Resists: Abrasion, Cut, Fat, Mild Acid, Oil, Puncture and Tear.Comfort the ergonomic seamless knit construction conforms better to the natural shape of the hand for greater strength and durability, superior comfort and ventilation. With their ergonomically design the gloves conform to the natural shape of the hand for a more comfortable fit and enable longer use and less fatigue. The hi-viz color ensures worker visibility when the worker's resistance. The polyamide yarn reduces linting for the most sensitive applications and can be easily laundered for extended use. The foam PVC coating provides an excellent grip and abrasion-resistance. Hygiene the open back provides superior ventilation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, XL, PR (0261-X)
- LABELMASTER Explosive 1.4 G Label, Vinyl, PK25 (SLEXP14GS)
- BRADY Lockout Tag, 5-3/4" H x 3" W, Polyester (133563)
- PORTWEST Class 3 FR Mesh Vest, L (UFR24)
- HONEYWELL NORTH PVC Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, PR (NF11HVY/9L)
- HONEYWELL NORTH PVC Coated Gloves, 3/4 Dip Coverage, Red, XL, PR (NF11X/10XL)
- HONEYWELL NORTH PVC Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, PR (NF11HVY/8M)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, White/Gray, 10, PR (NF13/10XL-H5)
- HONEYWELL NORTH General Purpose Glove, PK12 (NF14/9L)
- HONEYWELL NORTH Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, 2XL, PR (125-XXL)
- MCR SAFETY Gloves, 15ga Gray Nylon/Orange NF WYH Logo XL, 12PK (96790HVIXL)
- Honeywell North Coated Gloves