Shop All Lab and Clean Room Gloves
Honeywell North
NorthFlex Light Task ESD AntiStatic Conductive Gloves with Polyurethane Palm
Mfr # NF15ESD/10XL
Zoro # G207467061
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cuff Knit
- Class 100
- Color White
- Standards ANSI/ISEA 105-ASTM D3389-05; EN388
- Finish Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # NF15ESD/10XL
- Zoro # G207467061
- Country of Origin Sri Lanka
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | 15 |
Details
Cuff | Knit |
Class | 100 |
Color | White |
Standards | ANSI/ISEA 105-ASTM D3389-05; EN388 |
Item | Cleanroom Gloves |
Finish | Gray |
Description
North by Honeywell's NorthFlex Light Task ESD NF15ESD glove features a liner made of copperbased Thunderon that provides the glove with a comparatively low surface resistivity of
- •Thunderon liner provides the glove with low surface resistivity
- •Prevent damaging electrostatic charge from accumulating.
- •The polyurethane coating on the palm provides good grip and protection
- •Coating is light enough to ensure outstanding tactility and dexterity
- •Light in weight, with a comfortable and ergonomic fit
- •Cuff over-stitching is color-coded by size to aid sorting after laundering
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (26685)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Spandex (EXO-HSY-05-XL)
- NMC Danger Out Of Service Sign - Bilingual, ESD365RB (ESD365RB)
- TOUGH DUCK Men's Black Polyester Parka size XL (S18711)
- HONEYWELL NORTH Seamless Dry Box Glove, Butyl, 32"L, PR (8B1532/9Q)
- HONEYWELL NORTH Cleanroom Gloves, Nitrile, XL, 4 mil, PK100 (CE412W/XL)
- HONEYWELL NORTH Cleanroom Gloves, Nitrile, L, 4 mil, PK100 (CE412W/L)
- HONEYWELL NORTH Antistatic Gloves, Gray, S, PR (NF15ESD/7S)
- HONEYWELL NORTH Antistatic Gloves, Gray, L, PR (NF15ESD/9L)
- HONEYWELL NORTH Antistatic Gloves, Gray, XL, PR (NF15ESD/10XL)
- MAPA Clean Process Gloves, S, 6 mil, PK100 (984 CP)
- Honeywell North Lab and Clean Room Gloves