Shop All Coated Gloves
Honeywell North
NORTHFLEX DURO TASK NF14 STANDARD WEIGHT GENERAL PURPOSE GLOVES, COATED, TEXTURED STYLE, S/SZ 7, NAT
Mfr # NF14/7S
Zoro # G708745989
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # NF14/7S
- Zoro # G708745989
- UPC # 821812726281
- Country of Origin Sri Lanka
- Category Coated Gloves
Description
North by Honeywell General Purpose Gloves, Standard Weight, Series: NorthFlex Duro Task NF14, Coated Glove Type, S/SZ 7, Natural Rubber Palm, 10 ga Cotton/Polyester, Blue/Gray, Textured Style, Unlined Lining, Knit Wrist Cuff, Natural Rubber Coating, Palm and Fingers Coating Coverage, 26 cm Length, Resists: Abrasion, Cut, Puncture and Tear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Sleeve, 14 in. L (9314D10)
- SIGNMISSION Caution Sign-Wet Floor-10in x 14in OSHA Safety Sign, 14" H, CS-Wet Floor (CS-Wet Floor)
- SIGNMISSION OSHA Decal, Pinch Point Watch Your Hands, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-DS-D-35-L-19465-10PK)
- LYLE No Left Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-2-24DA (R3-2-24DA)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, XL, 1 Pair (NF11/10XL)
- HONEYWELL NORTH General Purpose Glove, PK12 (NF14/9L)
- HONEYWELL NORTH NitriKnit NK803 Supported Gloves Rough Finish Nitrile Gloves, 12PK (NK803/10)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, M, PR (WE50-M)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, White/Gray, 10, PR (NF13/10XL-H5)
- HONEYWELL NORTH PVC Coated Gloves, 3/4 Dip Coverage, Red, S, PR (NF11X/7S)
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/Gray, S, PR (305S-07)
- Honeywell North Coated Gloves