Shop All Coated Gloves
Honeywell North
NORTHFLEX DURO TASK NF14 STANDARD WEIGHT GENERAL PURPOSE GLOVES, COATED, TEXTURED STYLE, L/SZ 9, NAT
Mfr # NF14/9L
Zoro # G008745979
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # NF14/9L
- Zoro # G008745979
- UPC # 821812728421
- Country of Origin China
- Category Coated Gloves
Description
North by Honeywell General Purpose Gloves, Standard Weight, Series: NorthFlex Duro Task NF14, Coated Glove Type, L/SZ 9, Natural Rubber Palm, 10 ga Cotton/Polyester, Blue/Gray, Textured Style, Unlined Lining, Knit Wrist Cuff, Natural Rubber Coating, Palm and Fingers Coating Coverage, 26 cm Length, Resists: Abrasion, Cut, Puncture and Tear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA INKWELL Women's Open Back Clog in Black Brush Blot, Size 8.5-9, PR (479656-002-40)
- SIGNMISSION OSHA Danger Sign, Strong Magnetic Field, 14in X 10in Decal, 10" W, 14" L, Portrait (OS-DS-D-1014-V-1701)
- CELLUCAP Bouffant Cap, PP, 24 in., Yellow, PK1000 (BIX4HSYL)
- CAT WORKWEAR Trademark Cap, One Size, Yellow (W01791-555)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, M, 1 Pair (NF11/8M)
- HONEYWELL NORTH PVC Coated Gloves, 3/4 Dip Coverage, Red, XL, PR (NF11X/10XL)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black/Green, S, PR (NF35/7S)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black, S, PR (393-S)
- HONEYWELL NORTH Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, M, PR (125-M)
- HONEYWELL NORTH PVC Hi-Vis Coated Gloves, Palm Coverage, Yellow, XL, PR (NF11HVY/10XL)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, S (DX3000)
- Honeywell North Coated Gloves