Shop All Cold Weather Gloves
This Product is Discontinued
Honeywell North
Northflex Cold Grip™ Nf11Hd Foam Pvc 3/4 Coated Insulated Gloves, Large (Discontinued)
Mfr # NF11HD/9L
Zoro # G2466069
This Product is Discontinued
Key Features
- Size 9/L
- Color Blue/Black
- Coating Coverage 3/4 Dipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # NF11HD/9L
- Zoro # G2466069
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Size | 9/L |
Details
Color | Blue/Black |
Coating Coverage | 3/4 Dipped |
Description
Northflex-Cold Grip Represents A New Generation Of Insulating Gloves That Provides Great Comfort In Cold Conditions. The Cold Grip Is Ideally Suited To Tasks Where Workers Need Protection From The Cold, But Don'T Want To Give Up Comfort And Dexterity. The Glove Features A Soft And Wearer-Friendly Brushed Synthetic Lining And A 100% Nylon Outer Layer. The Construction Is Seamless And Stretchy To Provide Unparalleled Levels Of Dexterity And Comfort, Even At The Lowest Temperatures. The Foamed Pvc Coating Provides Outstanding Wet And Dry Grip As Well As A High Level Of Abrasion Resistance. It Also Extends To The Knuckles For Additional Mechanical Protection For The Backs Of The Hands. Foamed Pvc Also Retains Its Flexibility At Low Temperatures, So Functionality Is Not Compromised. The Gloves Are Fully Launderable For Extended Use And Added Value. 72/Pr Per Case.,Large
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.