Honeywell North

Northflex Cold Grip™ Nf11Hd Foam Pvc 3/4 Coated Insulated Gloves, 2Xl (Discontinued)


This Product is Discontinued
Shop for all Cold Weather Gloves

Key Features

  • Size 11/XXL
  • Color Blue/Black
  • Coating Coverage 3/4 Dipped
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 11/XXL

Details

Color Blue/Black
Coating Coverage 3/4 Dipped

Description

Northflex-Cold Grip Represents A New Generation Of Insulating Gloves That Provides Great Comfort In Cold Conditions. The Cold Grip Is Ideally Suited To Tasks Where Workers Need Protection From The Cold, But Don'T Want To Give Up Comfort And Dexterity. The Glove Features A Soft And Wearer-Friendly Brushed Synthetic Lining And A 100% Nylon Outer Layer. The Construction Is Seamless And Stretchy To Provide Unparalleled Levels Of Dexterity And Comfort, Even At The Lowest Temperatures. The Foamed Pvc Coating Provides Outstanding Wet And Dry Grip As Well As A High Level Of Abrasion Resistance. It Also Extends To The Knuckles For Additional Mechanical Protection For The Backs Of The Hands. Foamed Pvc Also Retains Its Flexibility At Low Temperatures, So Functionality Is Not Compromised. The Gloves Are Fully Launderable For Extended Use And Added Value. 72/Pr Per Case.,2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.