Shop All Chemical Resistant Gloves
Honeywell North
North Silver Shield SSG Smooth Finish PE and EVOH Blend Gloves, 10PK
Mfr # SSG/9
Zoro # G307469330
product price: $92.45
/pk 10, $9.25/ea
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Size 9
- Chemical Resistant Glove Material Ethyl Vinyl Alcohol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # SSG/9
- Zoro # G307469330
- Country of Origin Mexico
- Category Chemical Resistant Gloves
Dimensions
Size | 9 |
Glove Size | 9 |
Details
Item | Chem & Liquid Gloves |
Color | Silver |
Chemical Resistant Glove Material | Ethyl Vinyl Alcohol |
Description
The North by Honeywell chemical resistant SSG Silver Shield gloves offer chemical resistance against more than 290 organic chemicals including alcohols, aliphatics, aromatics, chlorines and ketones These gloves consist of a patented compacted 5layer laminate of a highenergy polymer EVOH and a lowenergy polymer PE Low cost, disposable gloves do not have to be recycled and can be readily available to workersFor use in aerospace, chemical processing, domestic preparedness, HazMat work and petrochemical applications Sold in bags of 10 pairs 5bg per case
- •Compacted polymer laminate
- •16" in length, 2.7 mil thickness
- •Resistant to over 290 organic chemicals
- •Safety and comfort in disposable form
- •5/bg per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY XL Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- 3M DBI-SALA Delta Ii Harness, Step-In Style, Front (1102875)
- OLIVER BY HONEYWELL Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (45645Z-BLK)
- LYLE State Law Stop For Pedestrian Within Crosswalk Traffic Sign, 36 in Height, 12 in Width, Aluminum (R1-6A-12FA)
- HONEYWELL NORTH North Silver Shield SSG Smooth Finish PE and EVOH Blend Gloves, 10PK (SSG/7)
- HONEYWELL NORTH North Silver Shield SSG Smooth Finish PE and EVOH Blend Gloves, 10PK (SSG/11)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 9, 1 PR (B161R/9)
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (LA102G/8)
- HONEYWELL NORTH Honeywell North Nitri-Knit Shoulder-Length 22-mil Lined Nitrile Gloves (NK803ES/10)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 10, 1 PR (B131R/10)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-198)
- Honeywell North Gloves & Hand Protection