Shop All Safety Glasses
Honeywell North
North Safety A700 Series Safety Glasses
Mfr # A706
Zoro # G302696793
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Gray | Clear | Amber
- Outside Diameter 0.096
- Dome Height 2
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # A706
- Zoro # G302696793
- UPC # 40025001682
- Country of Origin China
- Category Safety Glasses
Dimensions
Outside Diameter | 0.096 |
Dome Height | 2 |
Length | 6 |
Details
Lens Color | Variety of Lens Tints |
Frame Color | Gray | Clear | Amber |
Frame Style | 3/4 Frame |
Description
The A700 safety glasses offer plenty of comfort thanks to soft temple-tip pads and a secure wraparound design. Polycarbonate, distortion-free lenses feature Fog-Ban® antifog coating that reduces fog-up in humid conditions. Block 99% of harmful UV rays.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0032-RD_7x5 (LCU3-0032-RD_7x5)
- EPSON Printable Magnetic Label Cartridge (212MTBBPX-4.9)
- SERVUS Boot Work Over 5-Buckle Blk 9 (T369-9)
- 212 PERFORMANCE TIG Welding Gloves, Goatskin Palm, M, PR (ARCTIGEC5-05-009)
- HONEYWELL NORTH Uvex® Futura S345C Safety Glasses, Clear Frame, Clear Lens (S345C)
- HONEYWELL NORTH Uvex S3300HS Genesis XC Safety Glasses, Black Frame, Clear HS Lens (S3300HS)
- HONEYWELL NORTH A800 Series Safety Glasses (A801)
- HONEYWELL NORTH A800 Series Safety Glasses (A802)
- HONEYWELL NORTH Safety Glasses, Amber Anti-Fog, Anti-Static, Scratch-Resistant (T5900NTKAHS)
- HONEYWELL NORTH Uvex® Avatar S3850 OTG Safety Glasses, Black Frame, Clear Lens, Scratch-Resistant (S3850)
- 3M Safety Glasses, Clear Antifog Coating (50051131271895)
- Honeywell North Safety Glasses