Shop All Safety Glasses
Honeywell North
North Safety A700 Series Safety Glasses
Mfr # A705
Zoro # G102696740
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Gray | Clear | Amber
- Outside Diameter 0.109
- Width 2.7
- Dome Height 1.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # A705
- Zoro # G102696740
- UPC # 40025108596
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Outside Diameter | 0.109 |
Width | 2.7 |
Dome Height | 1.7 |
Length | 5.8 |
Details
Lens Color | Variety of Lens Tints |
Frame Color | Gray | Clear | Amber |
Frame Style | 3/4 Frame |
Description
The A700 safety glasses offer plenty of comfort thanks to soft temple-tip pads and a secure wraparound design. Polycarbonate, distortion-free lenses feature Fog-Ban® antifog coating that reduces fog-up in humid conditions. Block 99% of harmful UV rays.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Spandex(R), PR (ATX5)
- MSA SAFETY Fire and Rescue Visor, Standard, Clr, 4in (10037315)
- SIGNMISSION OSHA WARNING Sign, No Riders Allowed W/ Symbol, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-WS-P-710-L-12273)
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, Acrylic (220HY)
- HONEYWELL NORTH A800 Series Safety Glasses (A806)
- HONEYWELL NORTH Uvex® Futura S345C Safety Glasses, Clear Frame, Clear Lens (S345C)
- HONEYWELL NORTH Uvex® SVP200 Safety Glasses, Clear Frame Frame, Clear Lens, Scratch-Resistant (SVP200)
- HONEYWELL NORTH Uvex® Livewire Safety Glasses, Matte Black Frame, Clear Lens, Anti-Fog (S2600HS)
- HONEYWELL NORTH Uvex S3300HS Genesis XC Safety Glasses, Black Frame, Clear HS Lens (S3300HS)
- HONEYWELL NORTH Uvex® Skyper S1933X Safety Glasses, Black Frame, SCT-Orange Lens, Anti-Fog (S1933X)
- MAGID Gemstone Classic Tan Frame Clear AntiFog Safety Glasses with Permanent Side Shields (Y50TNAFC)
- Honeywell North Eye Protection