Shop All Faceshields and Visors
Honeywell North
North ProtectoShield Heat Resistant Browguard
Mfr # 11380048
Zoro # G007469456
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- For Use With Sperian visors
- Dielectric Protection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 11380048
- Zoro # G007469456
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Headgear |
Color | Black |
Material | Plastic |
For Use With | Sperian visors |
Dielectric Protection | No |
Description
The North ProtectoShield WV5N heat resistant browguard is constructed of tough thermoplastic and features a ratchet headband adjustment There is easy sizing and tension adjustment for individual visor positioning Visors are easily attached with no snaps, posts or levers Note Faceshields provide secondary eye protection only and must be worn along with approved primary eye protection, such as safety glasses or goggles, in order to provide complete eye protection Visor sold separately
- •Tough thermoplastic construction
- •Heat resistant browguard
- •Ratcheting headband adjustment
- •Visors attach easily
- •Meets ANSI Z87 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER R431006-R 6ft Bantam Web Self-Retracting (R431006-R)
- MCR SAFETY Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, PR (96731HVL)
- UNITED Lab Coat, XL, White, 48in, Buttons, 3 Pockets (LCMXL1)
- SEARCHERS Brown Cowboy Boots for Men Square Toe Embroidered Western Boot - Large (SC200917BRL)
- HONEYWELL NORTH Honeywell Fibre-Metal® Green Shade 5 Propionate Ext. View Faceshield, 9-3/4" X 19" X .06"T (4199IRUV5)
- HONEYWELL NORTH Forestry Screen, Metal, Black (FS03-H5)
- HONEYWELL NORTH North 85 x 15 x 060 Clear Propionate Faceshield (11390044)
- HONEYWELL NORTH Inside Lens Cover, PK5 (PA8222)
- HONEYWELL NORTH Honeywell Fibre-Metal® Dark Green Propionate Faceshield Window, 8" X 16-1/2" X .06"T (4178DGN)
- HONEYWELL NORTH Faceshield Bracket, Aluminum, Silver (CP5004)
- MSA SAFETY Faceshield Visor, Clear, 0.098" Thickness (10194818)
- Honeywell North Eye Protection