North Butyl B131 13 Mil Smooth Finish Butyl Gloves
Mfr # B131/10
Zoro # G507467235
Key Features
- Size 10
- Chemical Resistant Glove Material Butyl
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # B131/10
- Zoro # G507467235
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Size | 10 |
Glove Size | 10 |
Details
Item | Chem & Liquid Gloves |
Chemical Resistant Glove Material | Butyl |
Description
North by Honeywell B131B131R butyl gloves have the highest permeation resistance to gas and water vapor for greater worker protection, especially when handling toxic substances Butyl construction is resistant to oxygenated solvents and most oxidizing chemicals They are flexible and sensitive, even at lower temperatures Designed with curved fingers and hand, the North by Honeywell B131B131R butyl gloves provides a better fit for greater worker comfort Gloves are black with a smooth grip or rough GripSaf grip and rolled bead cuff Ideal for use in airline maintenance, chemical handling, automotive, domestic preparedness and laboratory applications
- •Black, butyl gloves provide great chemical resistance
- •Unsupported
- •Smooth grip or rough Grip-Saf grip
- •Beaded, rolled cuff
- •11" in length
- •13 mil thickness
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H (72 HB/40-40 KA Orange)
- PIP Grippaz Jan San, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 48 PK (67-306/XXL)
- SHOWA Cut Res Gloves, Nitrile, L, Gray/Green, PR (350L-09-V)
- ULTRATECH Covered Triple IBC Containment Unit, 355 gal Spill Capacity, Polyethylene (1166)
- HONEYWELL NORTH North Butyl B131 13 Mil Smooth Finish Butyl Gloves (B131/8)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, 11, 1 PR (B174R/11)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 11, 1 PR (B131R/11)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, M, 1 PR (B144GI/M)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (AK1815/O/8)
- HONEYWELL NORTH 18" Chemical Resistant Gloves, Nitrile, 9, 1 PR (LA258G/9)
- CONDOR 15" Chemical Resistant Gloves, Nitrile, 9, 1 PR (458T07)
- Honeywell North Chemical Resistant Gloves