Shop All Reusable Respirators
Honeywell North
North™ 7700 Series Half Mask Kit, S
Mfr # 7780P100S
Zoro # G0144882
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection threaded
- Half Mask Suspension Type Standard
- Cartridges Included Yes
- Respirator Cartridge Included P100
- Respirator Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 7780P100S
- Zoro # G0144882
- Country of Origin Mexico
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Connection | threaded |
Half Mask Suspension Type | Standard |
Cartridges Included | Yes |
Respirator Cartridge Included | P100 |
Respirator Connection Type | Threaded |
Suspension | Yolk and Cradle |
Item | Half Mask Respirator Kit |
Standards | NIOSH |
Facepiece Material | Silicone |
Includes | (2) P100 Filter |
Series | 7700 |
Color | Black |
Disposable/ Reusable | Reusable |
Typical Application | Chemical, Government, Manufacturing, Steel and Metals |
Configured For | Filters |
Head Harness Material | Elastic, Polyethylene, Polypropylene |
Mask Headstrap Type | Standard |
Number of Cartridges Included | 2 |
NIOSH Rating | P100 |
Number of Suspension Points | Yolk and Cradle |
Description
Half Mask Respirator Kit, 7700 Series, S, Includes (2) P100 Filter, Facepiece Material Silicone, Head Harness Material Elastic, Polyethylene, Polypropylene, Respirator Connection Type Threaded, Configured For Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Aluminized Carbon Kevlar Hood, (H03NA05)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 3XL, 1 PR (4080-XXXL (12))
- NMC Large Format Danger All Drivers Must Chock Wheels Sign, D223AC (D223AC)
- HY-KO Please Use Other Door Sign 2" x 8", 10PK, B00060 (B00060)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, M (7780P100M)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, L (7780P100L)
- HONEYWELL NORTH 7700 Series Half Mask Respirators, Large (770030L)
- HONEYWELL NORTH Half Mask Respirator, Black, M Mask Size (HM502TM)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, L (7701L)
- HONEYWELL NORTH Full Face Respirator, 5400 Series, Elastomer, Hook-and-Loop (4-Point), Threaded, Size M/L (54001)
- 3M Full Face Pc Respirator, 6800, M (51138-54146)
- Honeywell North Masks & Respiratory Protection