Shop All Reusable Respirators
Honeywell North
North™ 7700 Series Half Mask Kit, M
Mfr # 7780P100M
Zoro # G0144873
original price:
$112.63
37% off
new price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection threaded
- Half Mask Suspension Type Standard
- Respirator Cartridge Included P100
- Facepiece Material Silicone
- Standards NIOSH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 7780P100M
- Zoro # G0144873
- Country of Origin Mexico
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Connection | threaded |
Half Mask Suspension Type | Standard |
Respirator Cartridge Included | P100 |
Facepiece Material | Silicone |
Standards | NIOSH |
Suspension | Yolk and Cradle |
Item | Half Mask Respirator Kit |
Color | Black |
Series | 7700 |
Disposable/ Reusable | Reusable |
Typical Application | Chemical, Government, Manufacturing, Steel and Metals |
Includes | (2) P100 Filter |
Respirator Connection Type | Threaded |
Cartridges Included | Yes |
Configured For | Filters |
Head Harness Material | Elastic, Polyethylene, Polypropylene |
NIOSH Rating | P100 |
Number of Cartridges Included | 2 |
Mask Headstrap Type | Standard |
Number of Suspension Points | Yolk and Cradle |
Description
Half Mask Respirator Kit, 7700 Series, M, Includes (2) P100 Filter, Facepiece Material Silicone, Head Harness Material Elastic, Polyethylene, Polypropylene, Respirator Connection Type Threaded, Configured For Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN MIG/Stick Welding Gloves, Goatskin/Cowhide Palm, L, PR (15205)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-3X (SV22-1ZBLM-3X)
- GUARDIAN EQUIPMENT Guardian Equipment Faucet Mounted Eye Wash Unit, G1101 (G1101)
- MILWAUKEE TOOL 16 in. Level 3 Cut Resistant Protective Sleeves (48-73-9030)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, L (7780P100L)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, S (7780P100S)
- HONEYWELL NORTH 5500 Series Low Maintenance Half Mask Respirator, Large (550030L)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, L (7783P100L)
- HONEYWELL NORTH Respirator and Filter, N99, Universal (7190N99)
- HONEYWELL NORTH Half Mask Respirator, Black, S Mask Size (HM502TS)
- 3M 6000 Series Full-Face Respirator Medium (RSP304-M)
- Honeywell North Reusable Respirators