Shop All Reusable Respirators
Honeywell North
North™ 7700 Series Half Mask Kit, L
Mfr # 7701N95L
Zoro # G0144803
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection threaded
- Half Mask Suspension Type Standard
- Cartridges Included Yes
- Respirator Cartridge Included N95, OV
- Head Harness Material Elastic, Polyethylene, Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 7701N95L
- Zoro # G0144803
- Country of Origin Mexico
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Connection | threaded |
Half Mask Suspension Type | Standard |
Cartridges Included | Yes |
Respirator Cartridge Included | N95, OV |
Head Harness Material | Elastic, Polyethylene, Polypropylene |
Typical Application | Chemical, Government, Manufacturing, Steel and Metals |
Configured For | Cartridges, Filters |
Respirator Connection Type | Threaded |
Includes | (2) N95 Filter, (2) Organic Vapor (OV) Cartridge |
Suspension | Yolk and Cradle |
Color | Black |
Standards | NIOSH |
Item | Half Mask Respirator Kit |
Facepiece Material | Silicone |
Series | 7700 |
Disposable/ Reusable | Reusable |
Mask Headstrap Type | Standard |
Number of Cartridges Included | 2 |
NIOSH Rating | N95, Organic Vapor (OV) |
Number of Suspension Points | Yolk and Cradle |
Description
Half Mask Respirator Kit, 7700 Series, L, Includes (2) N95 Filter, (2) Organic Vapor (OV) Cartridge, Facepiece Material Silicone, Head Harness Material Elastic, Polyethylene, Polypropylene, Respirator Connection Type Threaded, Configured For Cartridges, Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENTEC Comfort-Air 100 Silicone Half Mask Respirator (100-S-00)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (UD112P)
- AIR SYSTEMS INTL Particulate A-Filter Element (BB30-A)
- AZAR DISPLAYS 6"W x 4"H Curved Metal Frame (300883)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, M (7701N95M)
- HONEYWELL NORTH North® RU6500 Silicone Full Facepiece Respirator, Medium, RU65001M (RU65001M)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (550030M)
- HONEYWELL NORTH Honeywell RU8500 Half Mask Blue, Small, Speech Diaphragm And Diverter Exhalation Valve Cover (RU85004S)
- HONEYWELL NORTH Full Face Respirator, S, Threaded, Headnet (RU65002S)
- HONEYWELL NORTH North(TM) 7600 Welding Respirator, S (760008ASW)
- 3M Half Mask OVP95 Kit size L (53P71)
- Honeywell North Masks & Respiratory Protection