Shop All Cartridges And Filters
Honeywell North
North® 7580P100 P100 Respirator Filter Cartridge, 2/Pk
Mfr # 7580P100
Zoro # G002581283
product price: $32.59
/ea
Sold in multiples of 2 for $65.18
$65.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With North Full Or Half Mask Respirators
- Color Code Magenta
- Respirator Cartridge Type Air Purifying Respirator Filter
- Respirator Connection Type Threaded
- Color Magenta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 7580P100
- Zoro # G002581283
- UPC # 821812014142
- Country of Origin United States
- Category Cartridges And Filters
Details
Item | North® P100 Respirator Filter Cartridge - Pack of 2 |
For Use With | North Full Or Half Mask Respirators |
Color Code | Magenta |
Respirator Cartridge Type | Air Purifying Respirator Filter |
Respirator Connection Type | Threaded |
Color | Magenta |
Description
NORTH® 7580P100 P100 RESPIRATOR FILTER CARTRIDGE, 2/PK NORTH® P100 FILTER/CARTRIDGE IS 45% THINNER AND OVER 60% SMALLER IN OVERALL VOLUME. THIS SMALL P100 FILTER/CARTRIDGE IS LIGHTER FOR ENHANCED COMFORT AND REDUCED WORKER FATIGUE. THE SMALLER SIZE PROVIDES A WIDER VIEW OF THE WORK AREA, AND FITS UNDER FACE GEAR SUCH AS WELDING HELMETS AND FACESHIELDS. IT IS AVAILABLE IN COMBINATION WITH ALL NORTH CHEMICAL CARTRIDGES AS A "PIGGYBACK".
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- STI Fire Barrier Sealant, 29 oz., Blue (ES129)
- ACCUFORM 0.25 Height, 4.5 Width, Self-Adhesive Polyester (NAP1513P)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (39-122)
- HONEYWELL NORTH Filter, Threaded, P100, Magenta, 2 PK, NIOSH (7580P100)
- HONEYWELL NORTH Filter, P100, Magenta, 2 PK, NIOSH (75FFP100)
- HONEYWELL NORTH North® Combination Gas and Vapor Cartridges, 7582P100L, 2/PK (7582P100L)
- HONEYWELL NORTH Filter, N95, White, 2 PK, NIOSH (7531N95)
- HONEYWELL NORTH North By Honeywell N75001B Organic Gas And Vapor Cartridge, (N75001L)
- HONEYWELL NORTH Cartridge, Threaded, CL, HC, SD, HF, HS, CD, White, 1 PR, NIOSH (N75002L)
- MSA SAFETY Advantage Respirator Cartridges (454-815362)
- Honeywell North Cartridges And Filters