Shop All Reusable Respirators
Honeywell North
North™ 5500 Series Half Mask Kit, M
Mfr # 5501N95M
Zoro # G4193052
$53.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection threaded
- Half Mask Suspension Type Standard
- Respirator Cartridge Included Yes
- Application Agriculture, Chemical, Food Services, Government, Manufacturing, Municipal Services
- Standards NIOSH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # 5501N95M
- Zoro # G4193052
- UPC # 821812003092
- Country of Origin Mexico
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Connection | threaded |
Half Mask Suspension Type | Standard |
Respirator Cartridge Included | Yes |
Application | Agriculture, Chemical, Food Services, Government, Manufacturing, Municipal Services |
Standards | NIOSH |
Disposable/ Reusable | Reusable |
Head Harness Material | Thermoplastic Elastomer |
Respirator Connection Type | Threaded |
Cartridges Included | Yes |
Suspension | Yolk and Cradle |
Color | Black |
Item | Half Mask Respirator Kit |
Typical Application | Agriculture, Chemical, Food Services, Government, Manufacturing, Municpal Services |
Facepiece Material | Elastomer |
Includes | (2) N95 Filter, (2) Organic Vapor (OV) Cartridge, (2) Filter Holder |
Configured For | Cartridges, Filters, PAPR, Supplied Air System |
Series | 5500 |
Number of Cartridges Included | 4 |
NIOSH Rating | N95, Organic Vapor (OV) |
Mask Headstrap Type | Standard |
Number of Suspension Points | Yolk and Cradle |
Description
Half Mask Respirator Kit, 5500 Series, M, Includes (2) N95 Filter, (2) Organic Vapor (OV) Cartridge, (2) Filter Holder, Facepiece Material Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Threaded, Configured For Cartridges, Filters, PAPR, Supplied Air System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Veterinary Physical Exam Checklist 2" x 3" White w/Red (VW-0090)
- 3M Floor Marking Tape, Blue, 36 yd, PK4 (971)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, M (J22168)
- RADIANS Radians Arctic Radwear(R) Hard Hat Cooling Sweatband (RCS211)
- HONEYWELL NORTH North™ 5500 Series Half Mask Kit, S (5501N95S)
- HONEYWELL NORTH North™ 5500 Series Half Mask Kit, L (5501N95L)
- HONEYWELL NORTH Half Mask Respirator, Black, S Mask Size (HM501TS)
- HONEYWELL NORTH Survivair Valuair™ Mask, S-Series, M (302500)
- HONEYWELL NORTH Full Face Respirator, M, Threaded, 5 Point (RU65001M)
- HONEYWELL NORTH North 5400 Series Low Maintenance Full Facepiece Respirators, 54001 (54001)
- 3M 3M™ 5000 Series Half Mask OV Kit, S (5101)
- Honeywell North Reusable Respirators