Shop All Disposable Gloves
Honeywell North
Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powdered, L, Blue
Mfr # LA049/L
Zoro # G609009265
Sold in multiples of 10 for $104.90
$104.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # LA049/L
- Zoro # G609009265
- UPC # 821812650333
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9 in |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder-Free | Powdered |
Sterile/Non-Sterile | Non-Sterile |
Texture | Smooth |
Description
North by Honeywell Dexi-Task Disposable Gloves, Non-Sterile, Series: LA049, L, Nitrile Palm, Nitrile, Blue, Smooth, Ambidextrous Hand, Application Type: Exam/Medical Grade, Unlined, Beaded Rolled Cuff, Powder Style: Lightly Powdered, 9 in Length, 5 mil Thickness, Resists: Abrasion, Chemicals, Puncture and Tear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Bistro Apron, F24, Sage (18931)
- NOTCH 450 Rope Bag (99383)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Green, Spandex, Neoprene (EXO-MGG-05-XL)
- BRADY Laddertag(tm) Insr, 6-1/2 x 2 In, PK100 (LAD-EITL521)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK (LA049PF/XL)
- HONEYWELL NORTH PowerCoat, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (PSD-NI8-S)
- HONEYWELL NORTH PowerCoat, Disposable Tri-Polymer Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (PSD-TRIP-S)
- HONEYWELL NORTH Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, White (CE412W/XXL)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK (LA049PF/M)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powdered, L, 100 PK, Blue (LA049/L)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (8005PFL)
- Honeywell North Disposable Gloves