Shop All Coated Gloves
Honeywell North
Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR
Mfr # 395/9LZJ
Zoro # G5867239
product price: $4.35
/pr
Sold in multiples of 12 for $52.20
$52.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Size L
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 395/9LZJ
- Zoro # G5867239
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Size- Alpha | L |
Details
Item | Coated Gloves |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm |
Color | Black/Gray |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Smooth |
Thickness | 13 ga |
Glove Construction | Seamless Knit |
Lining | No |
Gauge | 13 |
Insulated | No |
Coating Material | Nitrile |
Cuff | Knit Wrist |
Coating Coverage | Palm |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Cuff Style | Knit Wrist |
Palm Coating Material | Nitrile |
Coating Texture | Smooth |
Glove Lining Material | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Insulated No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO X-Large DuPont, Tyvek Disposable Coverall (14123)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH3X002500)
- BRADY Thermal Transfer Printer Labels, White (THT-14-727-10)
- BULLARD 1/4" Female Quick Disconnect Coupler (10BV14)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, M, 1 Pair (NF11/8M)
- HONEYWELL NORTH Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, M, PR (125-M)
- HONEYWELL NORTH PVC Coated Gloves, 3/4 Dip Coverage, Red, M, PR (NF11X/8M)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (WE50-XL)
- HONEYWELL NORTH Nitrile Coated Gloves, Full Coverage, Black/Green, XL, PR (NF35F/10XL)
- HONEYWELL NORTH Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, S, PR (125-S)
- SHOWA Showa 451 Latex-Coated Thermal Fit Gloves (451M-08)
- Honeywell North Coated Gloves