Shop All Coated Gloves
Honeywell North
Nitrile Coated Gloves, Palm Coverage, Black, L, PR
Mfr # 393-L
Zoro # G5085315
product price: $4.15
/pr
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4 Dip
- Color Black
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 393-L
- Zoro # G5085315
- UPC # 801462011784
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Details
Item | Coated Gloves |
Glove Coating Material | Nitrile |
Glove Coating Coverage | 3/4 Dip |
Color | Black |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Foam |
Thickness | 13 ga |
Standards | EN420, EN388 |
Glove Construction | Seamless Knit |
ANSI/ISEA Puncture Level | 1 |
Resists | Abrasions, Fats, Oils, Grease, Solvents |
Application | Construction, Agriculture, Automotive Industry, Maintenance, Masonry Work, Warehousing, Shipping And Receiving, Roofing, Highway Work |
Suggested Use Environment | Dry/Light Oil |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Cuff Style | Knit Wrist |
Coating Texture | Sandy |
Palm Coating Material | Nitrile |
Glove Lining Material | Nylon |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN420, EN388, Glove Coating Cover 3/4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS Apache Mills Soft Foot Ribbed Surface Mat 3/8in Thick 4' x Up to 60' Black/Yellow Border (2016309034XCUTS)
- ZORO SELECT Flagging Tape, Yellow, Polyethylene, 1 3/16 in Roll Width, 300 ft Long, 2 mil Thick, UV Resistant (1EC22)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (10052945)
- SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200-PP)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black, S, PR (393-S)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black, XL, PR (393-XL)
- HONEYWELL NORTH PVC Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, PR (NF11HVY/9L)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, M, PR (WE50-M)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black/Green, S, PR (NF35/7S)
- HONEYWELL NORTH PVC Coated Gloves, 3/4 Dip Coverage, Red, L, PR (NF11X/9L)
- MAGID AERODEX TECHNOLOGY BLUE MACHIN (SWGPD48611)
- Honeywell North Coated Gloves