Shop All Coated Gloves
Honeywell North
Nitrile Coated Gloves, Full Coverage, Black/Green, 2XL, PR
Mfr # NF35F/11XXL
Zoro # G5129327
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Glove Coating Material Nitrile
- Glove Coating Coverage Full
- Color Black/Green
- ANSI/ISEA Abrasion Level 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # NF35F/11XXL
- Zoro # G5129327
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Size- Alpha | 2XL |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN420, EN388, Glove Coating Cover Full, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - L/XL (48-73-5022)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (9666M)
- NMC Danger Equipment Tagged Out Tag, Pk10 (LOTAG20)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 11, 11, PR (S2EP-33-011)
- HONEYWELL NORTH Nitrile Coated Gloves, Full Coverage, Black/Green, XL, PR (NF35F/10XL)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, White/Gray, 9, PR (NF13/9L-H5)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, XL, 1 Pair (NF11/10XL)
- HONEYWELL NORTH PVC Coated Gloves, 3/4 Dip Coverage, Red, M, PR (NF11X/8M)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, S, 1 Pair (NF11/7S)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, M, PR (WE50-M)
- MCR SAFETY Coated Gloves, M, knit Cuff, PK12 (UT1950M)
- Honeywell North Coated Gloves