Shop All Chemical Resistant Gloves
Honeywell North
Nitri-Knit Supported Nitrile Gloves, Blue, Large
Mfr # NK803ES/9
Zoro # G608597459
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # NK803ES/9
- Zoro # G608597459
- UPC # 821812022772
- Country of Origin Viet Nam
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Details
Color | Blue |
Description
High performance, supported nitrile gloves offer superior resistance to cuts, snags, abrasions and punctures. Nitrile has a high resistance to solvents caustics and animal fats. Interlock knit liner is soft and comfortable. Complies with USDA and FDA regulations, 21 CFR, for use in food processing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Nitrile Coated Nylon Glove, L, Pair (34-225/L)
- BRADY Safety Shower Sign, 7X10", WHT/GRN, ENG, 22686 (22686)
- WOOSTER PRODUCTS Antislip Tape, Black x 24" W x 30 ft. L (SB2430)
- DUPONT FR Treated Coverall, Blue, 3XL, PK25 (TM120SBU3X002500)
- HONEYWELL NORTH North Butyl B131 13 Mil Smooth Finish Butyl Gloves (B131/10)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 9, 1 PR (B131R/9)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, L, 1 PR (B074GI/L)
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (LA132G/11)
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (LA132G/10ZJ)
- HONEYWELL NORTH North Silver Shield SSG Smooth Finish PE and EVOH Blend Gloves, 10PK (SSG/11)
- CESTUS Work Gloves , C-20 Oil Resistant Glove PR (C-20 - L)
- Honeywell North Gloves & Hand Protection