Shop All Welding Helmet Accessories
Honeywell North
Neck/Back Protector, 0.500" Thickness
Mfr # PA8332
Zoro # G5779577
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Universal
- For Use With Honeywell Pa800 Series Welding Helmet
- Thickness 0.5 in
- Function Protection
- Features Natural Material Resistant To Sparks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # PA8332
- Zoro # G5779577
- UPC # 883940335230
- Country of Origin Switzerland
- Category Welding Helmet Accessories
Details
Item | Leather Neck And Back Protector |
Characteristics | Universal |
For Use With | Honeywell Pa800 Series Welding Helmet |
Thickness | 0.5 in |
Function | Protection |
Features | Natural Material Resistant To Sparks |
Standards | ANSI, CE Certified, NIOSH Approved |
Color | Black |
Material | Leather |
Description
Leather Neck And Back Protector, Color Black, Features Natural Material Resistant To Sparks, For Use With Honeywell Pa800 Series Welding Helmet, Material Leather, Standards ANSI, CE Certified, NIOSH Approved, Thickness 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Curtain Partition Kit, 9ft x 10ft (AWY09)
- POWERWELD TIG Rod, Stainless Steel, ER308L, .045" x 36" (ER308L-045)
- HOT MAX 1/8 IN E7018 1# SMAW ELECTRODES (23053)
- BERNARD Jump Liner, 0.035-0.045 in, (QJL-3545)
- HONEYWELL NORTH Terrycloth SweatComfort Bands, 10PK (SB470)
- HONEYWELL NORTH FibreMetal QuickLok Helmet Adapter Kit (FM4001)
- ESAB SENTINEL A50 Inside Cover Lens, PK5 (0700000808)
- 3M SPEEDGLAS Polycarbonate Plate, 4 5/8x2-1/2 In, PK5 (06-0200-20)
- 3M SPEEDGLAS SPDGLS MAGNIFYING LENS HOLDER SPDGLS 100 (07-0680-00)
- JACKSON SAFETY Safety Plate, Outer, Polycarbonate (37247)
- MILLER ELECTRIC ArcArmor (R) Lens Cover, 4-1/2 X 3-3/8, PK5 (770240)
- Honeywell North Welding Helmet Accessories