Honeywell North

N95 Disposable Respirator, S, White, PK20


original price: $22.89
5% off
new price: $21.59
/pk 20, $1.08/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Filter Class N95
  • Face Seal Full
  • Respirator Headstrap Type Dual, Adjustable
  • Nuisance Odor Removal None
  • Respirator Shape Molded
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Mask Size S
Size S

Description

Disposable Respirator, Mask Size S, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Adjustable, Mask Shape Molded, Exhalation Valve No, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.