Shop All Lanyards and Lifelines
Honeywell North
Miller Twin Turbo G2 6'L Fall Protection System, Steel Rebar Hooks, MFLC4Z76FT
Mfr # MFLC-4-Z7/6FT
Zoro # G902572855
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 3600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # MFLC-4-Z7/6FT
- Zoro # G902572855
- UPC # 612230209865
- Country of Origin China
- Category Lanyards and Lifelines
Details
Tensile Strength | 3600 psi |
Description
MILLER® TWIN TURBOTM G2 6' FALL PROTECTION SYSTEM, STEEL REBAR HOOKS, MFLC-4-Z7/6FT THE MILLER TWIN TURBOTM G2 CONNECTOR IS A COMPACT, LIGHTWEIGHT DEVICE, UNIQUELY ENGINEERED TO ALLOW TWO COMPATIBLE PERSONAL FALL LIMITERS (OR SELF-RETRACTING LIFELINES) TO BE CONNECTED WITH THE BACK OF A USER'S HARNESS FOR A 100% TIE-OFF FALL PROTECTION. THE LIGHTEST-WEIGHT TWIN CONNECTOR ON THE MARKET, IT INCREASES PRODUCTIVITY BY REDUCING WORKER FATIGUE. ITS CORROSION-RESISTANT ALUMINUM CONNECTOR TEAMED WITH HIGH-IMPACT NYLON RESULT IN A LONGER PRODUCT LIFE. FEATURES
- BETTER ALTERNATIVE TO DOUBLE-LEG LANYARDS ¿ REDUCES FALL CLEARANCE REQUIREMENTS FOR USE IN MORE APPLICATIONS. PFLS SWIVEL INDEPENDENTLY ¿ PROVIDES ULTIMATE WORKER MOBILITY AND PREVENTS WEBBING FROM TWISTING AND BINDING IN THE UNIT. SUPERIOR SAFETY ¿ WEBBING RETAINER CLIP ROTATES FREELY TO PREVENT UNINTENTIONAL OPENING OF CARABINER GATE DURING A FALL INCREASES WORKER SAFETY. D-PAD CLIP ¿ MAINTAINS HARNESS ADJUSTMENT WHILE WORKING BY KEEPING THE HARNESS WEBBING AND D-PAD IN PLACE TWIN TURBO G2 CONNECTOR MEETS ALL APPLICABLE STANDARDS INCLUDING OSHA, ANSI AND CSA CONNECTS TO HARNESS WEBBING BELOW THE D-RING ¿ FREES HARNESS D-RING FOR RESCUE AND CONNECTION TO AN OVERHEAD SELF-RETRACTING LIFELINE NEW PATENT-PENDING MILLER TWIN TURBOTM G2 CONNECTOR PROVIDES 100% TIE-OFF FOR THE MILLER TURBOLITETM AND MILLER TURBO T-BAKTM PERSONAL FALL LIMITERS (PFLS)
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey HPPE Cut Resistant Double Dip Sandy Nitrile Palm, Size M (8) (99-1-9623-8)
- HY-KO 3In White Vinyl Number 4, 10PK (A30504)
- DUNLOP BOOTS MENftS GRAY 13US (MZ2LE02.13)
- ZING Control Panel Lockout, 5-1/4" H, 4" W (7805)
- HONEYWELL NORTH Miller Manyard® Shock-Absorbing Lanyard 6ft, 216WLS-Z7/6FTYL (216WLS-Z7/6FTYL)
- HONEYWELL NORTH Miller Manyard ll ShockAbsorbing Lanyards, 6Ft, 216MZ76FTGN (216M-Z7/6FTGN)
- WERNER Decoil Tie-Back/Adjustable Single Le 6ft (C311103)
- 3M DBI-SALA Horizontal Lifeline System, 60 ft., 310 lb Weight Capacity (7602060)
- SAFEWAZE PRO 6' Energy Absorbing Lanyard: Rebar Hook (FS565)
- HONEYWELL MILLER Vertical Lifeline, 50 ft., Blue, Gray (300L-Z7/50FTBL)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100507)
- Honeywell North Fall Protection