Shop All Lanyards and Lifelines
Honeywell North
Miller Turbo TBak 75'L Fall Limiter, Aluminum TwistLock Carabiner, MFLT375FT
Mfr # MFLT-3/7.5FT
Zoro # G602702606
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 5000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # MFLT-3/7.5FT
- Zoro # G602702606
- UPC # 612230180898
- Country of Origin China
- Category Lanyards and Lifelines
Details
Tensile Strength | 5000 psi |
Description
MILLER® TURBO T-BAKTM 7.5' FALL LIMITER, ALUMINUM TWIST-LOCK CARABINER, MFLT-3/7.5FT THE FIRST AND ONLY RETRACTABLE OF ITS KIND, MILLER TURBO T-BAKTM WAS DESIGNED TO TIE-BACK ANYWHERE ALONG THE LIFELINE. IT IS THE ONLY PRODUCT ON THE MARKET THAT MEETS ANSI Z359.14. STANDARD AND OFFERS A CONTINUOUS 100% TIE-OFF PROTECTION. ENGINEERED WITH HIGH-TECH STRENGTH AND ABRASION-RESISTANT WEBBING, AVAILABLE EXCLUSIVELY WITH MILLER® BRAND PRODUCTS. MILLER TURBO T-BAKTM PROVIDES MORE TIE-OFF ANCHORAGE LOCATIONS WITH A GREATER VARIETY OF BEAM-SIZE OPTIONS. IT ALSO SIMPLIFIES USER TRAINING FOR IMPROVED SAFETY. FEATURES
- COST-EFFECTIVE ALTERNATIVE TO TIE-BACK, SHOCK-ABSORBING LANYARDS. ALL-IN-ONE, SELF-RETRACTING LIFELINE/ANCHORAGE CONNECTOR DESIGN REDUCES EQUIPMENT REQUIRED ON THE JOB SITE DESIGNED FOR ANCHORING BELOW A USER'S HARNESS BACK D-RING FOR GREATER SAFETY. INTEGRATED SHOCK ABSORBER ESPECIALLY DESIGNED FOR TIE-BACK APPLICATIONS WITH LOAD INDICATOR DEVICE. MEETS ALL APPLICABLE OSHA, ANSI, CSA AND CE STANDARDS, INCLUDING THE ANSI Z359.1 REQUIREMENT THAT STATES ONLY 24-INCHES (.62M) OR LESS OF LIFELINE EXTENDS OUT OF THE HOUSING WHEN THE UNIT IS FULLY RETRACTED. 7.5 FT. (2.3 M) WORKING CAPACITY ¿ HEAVY-DUTY WEB LIFELINE SMOOTHLY EXTENDS/RETRACTS WITHOUT INTERRUPTION FOR GREATER MOBILITY AND CONVENIENCE TIE-BACK ANYWHERE ON THE LIFELINE ¿ PROVIDES MORE TIE-OFF ANCHORAGE LOCATIONS WITH A GREATER VARIETY OF BEAM-SIZE OPTIONS AND SIMPLIFIES USER TRAINING FOR IMPROVED SAFETY TREME PERFORMANCE WEBBING ¿ WHITE SIDE STRIPE STITCHING INDICATES THAT IT IS SPECIALLY-DESIGNED FOR TIE-BACK USE. USER-RATED FOR 400-LBS. (181.4 KG) CAPACITY
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK Work Shoe, Sz 8-1/2, E Foot Width, Gray, PR (482072)
- 3M Fire Barrier Composite Sheet, 36 x 36 In. (CS-195+3X3-BOX*)
- LITTLE GIANT IBC Dispensing and Containment Unit, 400 gal Spill Capacity, 10,000 lb., Steel (SST-IBC-2)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (21AH87)
- HONEYWELL NORTH Miller Manyard ll ShockAbsorbing Lanyards, 6Ft, 216MZ76FTGN (216M-Z7/6FTGN)
- HONEYWELL NORTH Miller Manyard® Shock-Absorbing Lanyard 6ft, 216WLS-Z7/6FTYL (216WLS-Z7/6FTYL)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-14/6FT)
- WERNER LADDER - FALL PROTECTION Werner Positioning Lanyard, 6'L, 2 Snaphooks (C111106)
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (82403A)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100513)
- GEMTOR 6 ft.L Value Plus Energy Abs, w/Pack (VP156-6)
- Honeywell North Lanyards and Lifelines