Shop All Carabiners
Honeywell North
Miller® Turbo T-Bak„¢ 7.5'L Fall Limiter, Steel Twist-Lock Carabiner, MFLT-2/7.5FT
Mfr # MFLT-2/7.5FT
Zoro # G002713158
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # MFLT-2/7.5FT
- Zoro # G002713158
- UPC # 612230180881
- Country of Origin China
- Category Carabiners
Description
MILLER® TURBO T-BAKTM 7.5' FALL LIMITER, STEEL TWIST-LOCK CARABINER, MFLT-2/7.5FT THE FIRST AND ONLY RETRACTABLE OF ITS KIND, MILLER TURBO T-BAKTM WAS DESIGNED TO TIE-BACK ANYWHERE ALONG THE LIFELINE. IT IS THE ONLY PRODUCT ON THE MARKET THAT MEETS ANSI Z359.14. STANDARD AND OFFERS A CONTINUOUS 100% TIE-OFF PROTECTION. ENGINEERED WITH HIGH-TECH STRENGTH AND ABRASION-RESISTANT WEBBING, AVAILABLE EXCLUSIVELY WITH MILLER® BRAND PRODUCTS. MILLER TURBO T-BAKTM PROVIDES MORE TIE-OFF ANCHORAGE LOCATIONS WITH A GREATER VARIETY OF BEAM-SIZE OPTIONS. IT ALSO SIMPLIFIES USER TRAINING FOR IMPROVED SAFETY. FEATURES
- COST-EFFECTIVE ALTERNATIVE TO TIE-BACK, SHOCK-ABSORBING LANYARDS. ALL-IN-ONE, SELF-RETRACTING LIFELINE/ANCHORAGE CONNECTOR DESIGN REDUCES EQUIPMENT REQUIRED ON THE JOB SITE DESIGNED FOR ANCHORING BELOW A USER'S HARNESS BACK D-RING FOR GREATER SAFETY. INTEGRATED SHOCK ABSORBER ESPECIALLY DESIGNED FOR TIE-BACK APPLICATIONS WITH LOAD INDICATOR DEVICE. MEETS ALL APPLICABLE OSHA, ANSI, CSA AND CE STANDARDS, INCLUDING THE ANSI Z359.1 REQUIREMENT THAT STATES ONLY 24-INCHES (.62M) OR LESS OF LIFELINE EXTENDS OUT OF THE HOUSING WHEN THE UNIT IS FULLY RETRACTED. 7.5 FT. (2.3 M) WORKING CAPACITY ¿ HEAVY-DUTY WEB LIFELINE SMOOTHLY EXTENDS/RETRACTS WITHOUT INTERRUPTION FOR GREATER MOBILITY AND CONVENIENCE TIE-BACK ANYWHERE ON THE LIFELINE ¿ PROVIDES MORE TIE-OFF ANCHORAGE LOCATIONS WITH A GREATER VARIETY OF BEAM-SIZE OPTIONS AND SIMPLIFIES USER TRAINING FOR IMPROVED SAFETY TREME PERFORMANCE WEBBING ¿ WHITE SIDE STRIPE STITCHING INDICATES THAT IT IS SPECIALLY-DESIGNED FOR TIE-BACK USE. USER-RATED FOR 400-LBS. (181.4 KG) CAPACITY
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 3X, Lime, Class 2, Premium Brilliant Series Heavy Duty Vest (1510-3X)
- SELLSTROM Safety Glasses Guest-Gard™ Series (S79108)
- XTRATUF Ins Boots, Size 9, 15" H, Brown, Plain, PR (22274G/9)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Black, Size 8.5-9, PR (478106-002-40)
- KONG USA Carabiner, Auto-Lock, 110mm Length, Aluminum Alloy, Silver (712LM0PP0K)
- CONDOR Carabiner, Auto-Lock, 6 3/4 in Length, Zinc-Plated Alloy Steel, Yellow (16V857)
- PEAKWORKS 4.84" Length, Zinc Plated Steel, Bronze (V860120)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411M00990KK)
- Honeywell North Fall Protection