Shop All Lanyards and Lifelines
Honeywell North
Miller Titan II 6'L Shock Absorbing Lanyard, Double Leg, T5122Z76FTAF
Mfr # T5122-Z7/6FTAF
Zoro # G202569180
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 metre
- Anchorage End Connection Locking Snap Hook | Small Locking Rebar Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # T5122-Z7/6FTAF
- Zoro # G202569180
- UPC # 612230153670
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 6 metre |
Details
Anchorage End Connection | Locking Snap Hook | Small Locking Rebar Hook |
Description
MILLER® TITAN IITM SHOCK ABSORBING LANYARD, DOUBLE LEG, T5122-Z7/6FTAF TITANTM II TUBULAR SHOCK-ABSORBING LANYARDS FEATURE A BUILT-IN WOVEN INNER CORE WHICH SMOOTHLY EXPANDS TO REDUCE FALL ARREST FORCES, WHILE THE OUTER JACKET SERVES AS A BACK-UP WEB LANYARD. FEATURES HI-VIZ COLOR FOR INCREASED WORKSITE SAFETY. FEATURES HI-VIZ COLOR FOR INCREASED WORKSITE SAFETY. FEATURES
- TWO-LEGGED MODELS AVAILABLE FOR CONTINUOUS TIE-OFF ALL CONNECTORS ARE RATED AT 3,600-LB. GATE-STRENGTH MEETS ALL APPLICABLE OSHA, ANSI, AND CSA REQUIREMENTS
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Micro-Foam Nitrile/Polyurethane Palm Coating, XL (BW4040)
- ACE Rubber Boot, Men's, 12, Mid-Calf, Black, PR, Footwear Width: D (885999105178)
- MAGID DROC AeroDex 18Gauge Extremely Lightweight Polyurethane Coated Work Glove Cut Level A7 (GPD782-9)
- MUCK BOOT CO Women's Muckster II Low Slip On (M2LW300 M 090)
- HONEYWELL NORTH Miller Manyard ll ShockAbsorbing Lanyards, 6Ft, 216MZ76FTGN (216M-Z7/6FTGN)
- HONEYWELL NORTH Miller Manyard® Shock-Absorbing Lanyard 6ft, 216WLS-Z7/6FTYL (216WLS-Z7/6FTYL)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244412)
- 3M PROTECTA Positioning Lanyard, 6 ft., White (1385501)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NG-A)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black (45J292)
- SUPER ANCHOR SAFETY Extender Web Lanyard A-End Aluminum Carabiner 5006-Z B-End Small D-Ring. (6002-C)
- Honeywell North Lanyards and Lifelines