Shop All Lanyards and Lifelines
Honeywell North
Miller Scorpion™ Personal Fall Limiters, PFL-4-Z7/9FT
Mfr # PFL-4-Z7/9FT
Zoro # G102572822
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 3600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # PFL-4-Z7/9FT
- Zoro # G102572822
- UPC # 612230153007
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Tensile Strength | 3600 psi |
Description
MILLER SCORPIONTM PERSONAL FALL LIMITERS, PFL-4-Z7/9FT ANSI Z359-2007 COMPLIANT CARABINER. THE LIGHTWEIGHT, COMPACT DESIGN OF THE 9 FT. (2.7 M) MILLER SCORPION PERSONAL FALL LIMITER PROVIDES WORKERS AN AFFORDABLE ALTERNATIVE TO SHOCK-ABSORBING LANYARDS. IN A HEAD-TO-HEAD COMPARISON WITH SHOCK-ABSORBING LANYARDS, THE SCORPION WEB RETRACTABLE REQUIRES LESS FALL CLEARANCE, OFFERS GREATER MOBILITY AND PREVENTS TRIPPING HAZARDS. QUICK-ACTIVATING, HIGH-STRENGTH STAINLESS STEEL BRAKING SYSTEM ¿ ARRESTS FREE FALLS. FEATURES
- SMALL, LIGHTWEIGHT DESIGN 2.9 LBS. (1.3 KG) STEEL TWIST-LOCK CARABINER AND SWIVEL SHACKLE UNIT CONNECTOR STEEL LOCKING SNAP HOOK LANYARD END CONNECTOR EXTREMELY AFFORDABLE ALTERNATIVE TO SHOCK-ABSORBING LANYARDS PLASTIC HOUSING PTFE HT WEBBING PROTECTION VISUAL LOAD INDICATOR-INDICATES THE UNIT MUST BE REMOVED FROM SERVICE DUAL OPERATION OPTIONS: ATTACH DIRECTLY TO BACK D-RING AS A PERSONAL FALL LIMITER OR USE AS TRADITIONAL SELF-RETRACTING LIFE LINE
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- BRADY Caution Sign, 7X10", Black/Yellow, Legend: Sharp Objects Gloves Required (128598)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-806 (FS-8-806)
- CAROLINA SHOE Work Boots, Mens, 10.5, EEE, 8inH, Brown, PR (CA7921)
- HONEYWELL NORTH Miller Manyard® Shock-Absorbing Lanyard 6ft, 216WLS-Z7/6FTYL (216WLS-Z7/6FTYL)
- HONEYWELL NORTH Miller Manyard ll ShockAbsorbing Lanyards, 6Ft, 216MZ76FTGN (216M-Z7/6FTGN)
- 3M DBI-SALA Self Retracting Lifeline, 7 ft, 310 lb (3500283)
- GUARDIAN EQUIPMENT 18 Shock Absorbing Extension Lanyard (01205)
- SAFEWAZE Heavyweight 6' Energy Absorbing Lanyard: Snap Hooks (FS88660-HW)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340180)
- SAFE KEEPER 20ft Webbed SRL (PCWB20FT-SK)
- Honeywell North Lanyards and Lifelines