Shop All Lanyards and Lifelines
Honeywell North
Miller Manyard® Shock-Absorbing Lanyard 6ft, 216WLS-Z7/6FTYL
Mfr # 216WLS-Z7/6FTYL
Zoro # G602563856
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anchorage End Connection Locking Snap Hook
- Length 6 metre
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 216WLS-Z7/6FTYL
- Zoro # G602563856
- UPC # 612230000080
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 metre |
Details
Anchorage End Connection | Locking Snap Hook |
Description
MILLER MANYARD® SHOCK-ABSORBING LANYARD, 6-FT., LOCKING SNAP HOOKS THE MANYARD® SHOCK-ABSORBING LANYARD FEATURES A SPECIAL WOVEN SHOCK-ABSORBING INNER CORE THAT REDUCES FALL ARREST FORCES. THE HEAVY-DUTY TUBULAR OUTER JACKET SERVES AS A BACK-UP WEB LANYARD.
- FEATURES A SPECIALLY-WOVEN SHOCK-ABSORBING INNER CORE THAT SMOOTHLY EXPANDS TO REDUCE FALL ARREST FORCES HEAVY-DUTY TUBULAR OUTER JACKET SERVES AS A BACK-UP LANYARD UNIQUE WARNING FLAG PROVIDES VISUAL PROOF THAT A LANYARD HAS BEEN INVOLVED IN A FALL AND MUST BE REMOVED FROM SERVICE
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Collared Disposable Coveralls, 3XL, 25 PK, White, Spunbonded Polypropylene, Zipper (18120 3X)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy Larg (0322RNAVLAR)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 L)
- NATIONAL SAFETY APPAREL Aluminized Jacket, XL, Carbon Kevlar(R) (C22NLXL30)
- HONEYWELL NORTH Miller Manyard ll ShockAbsorbing Lanyards, 6Ft, 216MZ76FTGN (216M-Z7/6FTGN)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906SC6)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (45J282)
- SUPER ANCHOR SAFETY 30ft Deluxe 5/8" 12-Strand Lifeline w/Snaphook +No. 4015 SuperGrab. Retail Box (4034-30SG)
- WERNER 6 ft.L Positioning and Restraint Lanyard (C111506)
- GEMTOR 6 ft.L Shock Absorbing Lanyard (SP1101L6)
- SAFEWAZE PRO 6' Energy Absorbing Lanyard: Snap Hook (FS560)
- Honeywell North Fall Protection