Shop All Lanyards and Lifelines
Honeywell North
Miller Falcon SelfRetracting Lifelines, 30' L, Galvanized Cable, MP30GZ730FT
Mfr # MP30G-Z7/30FT
Zoro # G702564357
product price: $1,465.99
/ea
Free Shipping & Returns
$1,465.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 3600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # MP30G-Z7/30FT
- Zoro # G702564357
- UPC # 612230152949
- Country of Origin China
- Category Lanyards and Lifelines
Details
Tensile Strength | 3600 psi |
Description
MILLER® FALCONTM SELF-RETRACTING LIFELINES, 30' L, GALVANIZED CABLE, MP30G-Z7/30FT MILLER FALCONTM SRL IS BUILT WITH A HIGH IMPACT-RESISTANT NYLON HOUSING THAT WITHSTANDS THE HARSH RIGORS OF THE TOUGHEST APPLICATIONS. ITS SMOOTH, ROUND EDGES INCREASE DURABILITY. CORROSION-RESISTANT STAINLESS STEEL AND ALUMINUM INTERNAL COMPONENTS EXTEND SERVICE LIFE AND REDUCE REPLACEMENT COSTS. LIGHTEST COMPOSITE UNIT ON THE MARKET ¿ EASY TO HANDLE AND TRANSPORT TO AND FROM JOB SITES. FEATURES
- UNIQUE SIDE PAYOUT DESIGN REDUCES WEAR ON THE ENTRY GUIDE BUSHING AND CABLE FOR SMOOTH OPERATION WITH LESS DRAG SMOOTH, QUIET OPERATION ¿ ENGINEERED SPRING RETRACTION TENSION DESIGNED NOT TO PULL OR DRAG ON A WORKER TO IMPROVE PRODUCTIVITY AND REDUCE FATIGUE DUAL SWIVELS (UNIT TOP AND SNAP HOOK) INCLUDED ON ALL CABLE MODELS TO MINIMIZE LIFELINE FROM TWISTING DURING USE NEW AND IMPROVED LOAD INDICATORS IDENTIFY WHEN THE UNIT NEEDS TO BE REMOVED FROM SERVICE, ON SNAP HOOK. UNITS ARE REPAIRABLE AND REQUIRE NO ANNUAL FACTORY RECERTIFICATION. LOWERS COST OF OWNERSHIP AND INCREASES PRODUCTIVITY CORROSION-RESISTANT STAINLESS STEEL AND ALUMINUM INTERNAL COMPONENTS EXTEND SERVICE LIFE AND REDUCE REPLACEMENT COSTS. CABLE MODELS RATED TO 310-LBS. (140.6 KG) CAPACITY OR 400-LBS. (181.4 KG) WHEN USING A SOFTSTOP SHOCK ABSORBER (928LS/18INBK)
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Handicapped Parking Permit Required Sign, TM90J (TM90J)
- BRADY Label Roll, White, Labels/Roll: 1500 (J20-179-7425J)
- UTILITY PRO High-visibility Polyester/Nylon Hi-Vis Jacket size UHV821-L (UHV821-L)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (4561XL-09)
- HONEYWELL NORTH Miller Manyard ll ShockAbsorbing Lanyards, 6Ft, 216MZ76FTGN (216M-Z7/6FTGN)
- HONEYWELL NORTH Miller Manyard® Shock-Absorbing Lanyard 6ft, 216WLS-Z7/6FTYL (216WLS-Z7/6FTYL)
- 3M PROTECTA Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100505)
- SAFEWAZE PRO 6' Internal Energy Absorbing Lanyard: Snap Hook (FS580)
- SUPER ANCHOR SAFETY 6' Double Leg Flex Lanyard + 3 Snaphooks (6503)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Rebar Hooks (019-2013)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Twin Leg (MFLEW2-18/9FT)
- Honeywell North Lanyards and Lifelines