Shop All Lanyards and Lifelines
Honeywell North
Miller BackBiter TieBack Lanyard, 6ft, 8798B6FTGN
Mfr # 8798B/6FTGN
Zoro # G602564075
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anchorage End Connection Locking 5K Snap Hook
- Length 6 metre
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 8798B/6FTGN
- Zoro # G602564075
- UPC # 612230026615
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 metre |
Details
Anchorage End Connection | Locking 5K Snap Hook |
Description
MILLER BACKBITER® TIE-BACK LANYARD, 6-FT., MILLER BY HONEYWELL 8798B/6FTGN MILLER BACKBITER® TIE-BACK LANYARDS FEATURES A FIRST SNAP HOOK WITH A 5,000-LB. GATE LOAD CAPACITY FROM ANY ANGLE. ALL-IN-ONE LANYARD WITH SOFSTOP® SHOCK ABSORBER AND CROSS-ARM ANCHORAGE CONNECTOR. SOFSTOP® SHOCK ABSORBER PACK IS DESIGNED WITH A SPECIALLY-W
- DESIGNED FOR TIE-BACK USE THE INNOVATIVE MILLER BACKBITER® TIE-BACK LANYARD WITH A 5K SNAP HOOK WAS DESIGNED FROM TOP TO BOTTOM FOR TIE-BACK USE THE WEBBING AND SNAP HOOKS OF REGULAR LANYARDS ARE NOT DESIGNED TO WITHSTAND THE RIGORS OF TYING BACK
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Lens Covers, PK25 (702028-H5)
- XTRATUF Size 6 Men's Steel Rubber Boot, Tan (22271G/6)
- WOOSTER PRODUCTS Stair Nosing, Silver, 60in W, Cast Aluminum (AG101.3-5)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (80-100-VEND)
- HONEYWELL NORTH Miller Manyard® Shock-Absorbing Lanyard 6ft, 216WLS-Z7/6FTYL (216WLS-Z7/6FTYL)
- HONEYWELL NORTH Miller Manyard ll ShockAbsorbing Lanyards, 6Ft, 216MZ76FTGN (216M-Z7/6FTGN)
- 3M DBI-SALA 3M„¢ DBI-SALA® 1231103 Web Positioning Lanyard, 3'L, 310 Cap Lbs (1231103)
- TRACTEL Lanyard, 4 to 6 ft., Blue and Black (C196ZZ)
- 3M DBI-SALA Self-Retracting Lifeline (3500278)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 2Legs (VSLEW-032-PF-A)
- GUARDIAN PURE SAFETY GROUP DUAL SRL BRACKET - SINGLE EYE (11058)
- Honeywell North Fall Protection