Honeywell North

Miller AirCore„¢ Harness, Quick-Connect Buckle, Green, AC-QC/UGN


product price: $552.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

MILLER AIRCORETM HARNESS, QUICK-CONNECT BUCKLE, GREEN, AC-QC/UGN THE MOST UNIQUE AND INNOVATIVE FALL PROTECTION AVAILABLE, THIS LIGHTWEIGHT FULL-BODY HARNESS IS DESIGNED WITH BREATHABLE, OPEN-CORE PADDING TECHNOLOGY THAT PROVIDES OPTIMAL AIR FLOW, WHILE REDUCING HEAT AND MOISTURE ENTRAPMENT, KEEPING A WORKER DRIER AND COOLER. THE PATENTED MILLER DURAFLEX® STRETCHABLE WEBBING PROVIDES GREATER FLEXIBILITY AND INCREASED COMFORT. THE UNIQUE CAM BUCKLES ON THE SHOULDER STRAPS MAKE VERTICAL WEBBING ADJUSTMENT THE EASIEST OF ANY HARNESS ON THE MARKET. A NEW WEBBING DESIGN CREATES AN ORIGINAL AND VIBRANT STYLE FOR EASY IDENTIFICATION AND GREATER VISIBILITY. COMFORT
    UNIQUE BREATHABLE, OPEN-CORE PADDING TECHNOLOGY PROVIDES OPTIMAL AIRFLOW AND REDUCES HEAT AND MOISTURE BUILD-UP; UP TO 16% LESS SURFACE AREA THAN OTHER PADDING USED ON THE MARKET CONTOURED ERGONOMIC PADDING DESIGN MINIMIZES CONTACT AROUND A WORKER'S NECK, LOWER BACK AND INNER THIGHS TO REDUCE CHAFING AND IRRITATION PATENTED DURAFLEX STRETCHABLE WEBBING PROVIDES GREATER FLEXIBILITY EASY ADJUSTABILITY
      CAM BUCKLES PROVIDE EASY ONE-HAND ADJUSTMENT; HOLD WEBBING FIRMLY IN PLACE WITH NO READJUSTING REQUIRED STAND-UP BACK D-RING EASILY ADJUSTS, SIMPLIFIES ATTACHMENT QUICK-CONNECT BUCKLES FOR EASY DONNING LIGHTWEIGHT
        MATERIALS AND COMPONENTS SELECTED TO REDUCE FATIGUE FOR ALL-DAY ENDURANCE AND INCREASED PRODUCTIVITY; UP TO 10% LIGHTER THAN SIMILAR COMPETITIVE HARNESSES STYLISH DESIGN
          HIGH-VISIBILITY COLOR FOR GREATER SAFETY UNIQUE AND VIBRANT PATTERNED WEBBING FOR EASY IDENTIFICATION MEETS OSHA 1926.502, ANSI A10.32 AND ANSI Z359.1 REQUIREMENTS.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.