Shop All Disposable Respirators & Dust Masks
Honeywell North
Mask, N95, Disposable, PK20
Mfr # DC365N95HC
Zoro # G604217917
product price: $33.39
/pk 20, $1.67/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latex Content Latex Free
- Mask Material Non-Woven Polypropylene
- Mask Size Universal
- Features Cup-Shape with Spacious Breathing Chamber, Dye-Free and Non-Sensitizing, Flexible, Lightweight Construction
- Nosepiece Type Metal Nose Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # DC365N95HC
- Zoro # G604217917
- UPC # 00883940398631
- Country of Origin Mexico
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Universal |
Details
Latex Content | Latex Free |
Mask Material | Non-Woven Polypropylene |
Features | Cup-Shape with Spacious Breathing Chamber, Dye-Free and Non-Sensitizing, Flexible, Lightweight Construction |
Nosepiece Type | Metal Nose Clip |
Face Seal Type | Comfort |
Mask Headstrap Type | Dual, Non-Adjustable |
Exhalation Valve | No |
NIOSH Rating | N95 |
Number of Layers | 3-Ply |
Mask Shape | Molded |
Standards | ASTM F1862, FDA/NIOSH MOU 225-18-006 |
Strap Material | Polyester and Spandex |
Color | White |
Item | Disposable Respirators |
ASTM Splash Rating | Level 3 |
Description
Disposable Respirators, Mask Size Universal, NIOSH Rating N95, ASTM Splash Rating Level 3, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Non-Woven Polypropylene, Exhalation Valve No, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 60 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- IRONCAT MIG Welding Gloves, Goatskin Palm, M, 12PK (6143/M)
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, W, 9 W (D93120)
- SKULLERZ BY ERGODYNE Safety Glasses, Silver Mirror Polarized (BALDR)
- HONEYWELL NORTH P100 Disposable Respirator w/ Valve, M/L, White (14110440)
- HONEYWELL NORTH Honeywell SAF-T-FIT-PLUS N1105 Particulate Respirator, N95, Nose Clip, Medium/Large, 1 Box (14110388)
- HONEYWELL NORTH Honeywell SAF-T-FIT-PLUS N1115 Particulate Respirator, N95, Nose Seal & Clip, Medium/Large, 1 Box (14110391)
- HONEYWELL NORTH N95 Disposable Respirator, M/L, White, PK20 (14110388)
- HONEYWELL NORTH P95 Disposable Respirator w/ Valve, M/L, White, PK10 (14110428)
- HONEYWELL NORTH N99 Disposable Respirator w/ Valve, S, White, PK10 (14110402)
- KLEENGUARD Particulate Respirator, N95, Gray, PK10 (54630)
- Honeywell North Masks & Respiratory Protection