Shop All Cut-Resistant Gloves
Honeywell North
LIGHT TASK PLUS II LIGHTWEIGHT UNISEX CUT RESISTANT GLOVES, M/SZ 8, NITRILE/POLYURETHANE COATING, DY
Mfr # NFD15B/8M
Zoro # G708745866
product price: $20.69
/ea
Sold in multiples of 12 for $248.28
$248.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 13
- Glove Coating Finish Black | White
- Standards EN388: 2003 Level 4
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # NFD15B/8M
- Zoro # G708745866
- UPC # 821812384498
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 13 |
Details
Glove Coating Finish | Black | White |
Standards | EN388: 2003 Level 4 |
Cuff Style | Knit |
Description
North by Honeywell Cut Resistant Gloves, Lightweight Unisex, Series: Light Task Plus II NFD15, M/SZ 8 Size, Nitrile/Polyurethane Palm, Nitrile/Polyurethane Coating, Dyneema, Black/Gray Speckled, Paired Hand, Hand Specific/Seamless Style, Dyneema Lining, Knit Wrist Cuff, 4 in Length, A2 ANSI Cut-Resistance Level, Resists: Abrasion, Cut, Puncture and Tear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, I/O Scratch-Resistant (KVASIR)
- KASK Zenith X2 Air Helmet - Light Grey (ZENX2AIR-LG)
- HUGGLE Slipper Socks Gray (HHSOCK-MC12/6)
- LYLE Caution Sign, 10" W, 7" H, 0.055" Thick, LCU3-0169-NP_10x7 (LCU3-0169-NP_10x7)
- HONEYWELL NORTH CoreShield® 27-0513B/9L Cut Resistant Gloves, Nitrile Micro-Foam Coating, A7/F, Size 9 (27-0513B/9L)
- HONEYWELL NORTH CoreShield® 24-9518B/8M Cut Resistant Gloves, Nitrile Micro-Foam Coating, A4/D, Size 8 (24-9518B/8M)
- HONEYWELL NORTH Honeywell Perfect Fit® Kevlar® Lightweight Gloves, Ladies' Size, 1 Pair (KV13AL)
- HONEYWELL NORTH CoreShield® 23-0513B/6XS Cut Resistant Gloves, Nitrile Micro-Foam Coating, A3/C, Size 6 (23-0513B/6XS)
- HONEYWELL NORTH CoreShield® 29-0910B/9L Cut Resistant Gloves, Smooth Nitrile Coating, A9/F, Size 9 (29-0910B/9L)
- HONEYWELL NORTH Cut Resistant Gloves, Stainless Steel Mesh, M, 1 PR (5902M MS)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (STACXPNRT-9)
- Honeywell North Cut-Resistant Gloves