Shop All Cut-Resistant Gloves
Honeywell North
LIGHT TASK PLUS II LIGHTWEIGHT UNISEX CUT RESISTANT GLOVES, L/SZ 9, NITRILE/POLYURETHANE COATING, DY
Mfr # NFD15B/9L
Zoro # G908745857
product price: $20.59
/ea
Sold in multiples of 12 for $247.08
$247.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 13
- Glove Coating Finish Black | White
- Standards EN388: 2003 Level 4
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # NFD15B/9L
- Zoro # G908745857
- UPC # 821812384504
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 13 |
Details
Glove Coating Finish | Black | White |
Standards | EN388: 2003 Level 4 |
Cuff Style | Knit |
Description
North by Honeywell Cut Resistant Gloves, Lightweight Unisex, Series: Light Task Plus II NFD15, L/SZ 9 Size, Nitrile/Polyurethane Palm, Nitrile/Polyurethane Coating, Dyneema, Black/Gray Speckled, Paired Hand, Hand Specific/Seamless Style, Dyneema Lining, Knit Wrist Cuff, 4 in Length, A2 ANSI Cut-Resistance Level, Resists: Abrasion, Cut, Puncture and Tear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H (410KAW400RED-3XX1331)
- ACCUFORM 0.1 Height, 4.25 Width, Self-Adhesive Polyester (NAP1514P)
- SALISBURY Lineman Gloves, Class 0, Red, Sz 8-1/2, PR (E011R/8H)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM53)
- HONEYWELL NORTH Honeywell Perfect Fit® Kevlar® Lightweight Gloves, Ladies' Size, 1 Pair (KV13AL)
- HONEYWELL NORTH CoreShield® 29-0910B/9L Cut Resistant Gloves, Smooth Nitrile Coating, A9/F, Size 9 (29-0910B/9L)
- HONEYWELL NORTH Honeywell Perfect Fit® 100% Kevlar® fiber, Lightweight, Mens' Size, 1 Pair (KV13A)
- HONEYWELL NORTH CoreShield® 23-0513B/6XS Cut Resistant Gloves, Nitrile Micro-Foam Coating, A3/C, Size 6 (23-0513B/6XS)
- HONEYWELL NORTH CoreShield® 24-0513B/10XL Cut Resistant Gloves, Nitrile Micro-Foam Coating, A4/D, Size 10 (24-0513B/10XL)
- HONEYWELL NORTH Cut Resistant Gloves, Stainless Steel Mesh, M, 1 PR (5902M MS)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, S, 1 PR (21AH58)
- Honeywell North Cut-Resistant Gloves