Shop All Cut-Resistant Gloves
Honeywell North
LIGHT TASK PLUS 5 UNISEX CUT RESISTANT GLOVES, S/SZ 7, POLYURETHANE COATING, COMPOSITE FIBER/DYNEEMA
Mfr # NFD20B/7S
Zoro # G608745836
Sold in multiples of 12 for $361.80
$361.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # NFD20B/7S
- Zoro # G608745836
- UPC # 821812376134
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Description
North by Honeywell Cut Resistant Gloves, Unisex, Series: Light Task Plus 5 NFD20, S/SZ 7 Size, Polyurethane Palm, Polyurethane Coating, Composite Fiber/Dyneema/Polyamide, Blue/Gray, Paired Hand, Gunn Cut/Seamless/Full Finger Style, Dyneema/Fiberglass Lining, Knit Wrist Cuff, 25 cm Length, A3 ANSI Cut-Resistance Level, Resists: Abrasion, Cut, Puncture and Tear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREARMOUR Gp Color Coding Tape, 3/4 x 66, Orange (46-1700C-ORN)
- GLOVE GUARD Goggle Guard(R) Clip, Blue (80200BL)
- BRADY ToughStripe Floor Marking Arrows 8 in H x 3 in W Yellow Pack of 50, 50PK (175651)
- LYLE Alum Danger Do Not Enter Test, 14"x10" (LCU4-0502-NA_14X10)
- HONEYWELL NORTH CoreShield® 24-0513B/10XL Cut Resistant Gloves, Nitrile Micro-Foam Coating, A4/D, Size 10 (24-0513B/10XL)
- HONEYWELL NORTH CoreShield® 22-7518B/8M Cut Resistant Gloves, Nitrile Micro-Foam Coating, A2/B, Size 8 (22-7518B/8M)
- HONEYWELL NORTH Honeywell Perfect Fit® 100% Kevlar® fiber, Lightweight, Mens' Size, 1 Pair (KV13A)
- HONEYWELL NORTH CoreShield® 24-9518B/8M Cut Resistant Gloves, Nitrile Micro-Foam Coating, A4/D, Size 8 (24-9518B/8M)
- HONEYWELL NORTH CoreShield® 25-0513B/7S Cut Resistant Gloves, Nitrile Micro-Foam Coating, A5/E, Size 6 (25-0513B/7S)
- HONEYWELL NORTH Honeywell Perfect Fit® Kevlar® Lightweight Gloves, Ladies' Size, 1 Pair (KV13AL)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut, Nitrile/Polyurethane, Black/Gray, Large (Size 9), 1 Pair (11-738)
- Honeywell North Cut-Resistant Gloves