Shop All Cut-Resistant Gloves
Honeywell North
LIGHT TASK PLUS 3 LIGHTWEIGHT UNISEX CUT RESISTANT GLOVES, XL/SZ 10, POLYURETHANE COATING, HPPE, KNI
Mfr # NFD16G/10XL
Zoro # G708745828
Sold in multiples of 12 for $290.28
$290.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 13
- Glove Coating Finish Gray
- Standards EN388: 2003 Level 4
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # NFD16G/10XL
- Zoro # G708745828
- UPC # 821812053646
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 13 |
Details
Glove Coating Finish | Gray |
Standards | EN388: 2003 Level 4 |
Cuff Style | Knit |
Description
North by Honeywell Cut Resistant Gloves, Lightweight Unisex, Series: Light Task Plus 3 NFD16G, XL/SZ 10 Size, Polyurethane Palm, Polyurethane Coating, HPPE, Gray/White, Paired Hand, Hand Specific/Seamless Style, Dyneema Lining, Knit Wrist Cuff, A2 ANSI Cut-Resistance Level, Resists: Abrasion, Cut, Puncture and Tear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP208)
- ACCUFORM Not An Exit Sign, English, 14" W, 10" H, Plastic, Red (MEXT444VP)
- DUPONT Disposable Clothing, 4XL, White, Tyvek, Zipper (CVC11-XXXXL)
- MCR SAFETY Economy Weight 14 Sleeve (9374E)
- HONEYWELL NORTH Honeywell Perfect Fit® 100% Kevlar® fiber, Lightweight, Mens' Size, 1 Pair (KV13A)
- HONEYWELL NORTH CoreShield® 24-9518B/8M Cut Resistant Gloves, Nitrile Micro-Foam Coating, A4/D, Size 8 (24-9518B/8M)
- HONEYWELL NORTH CoreShield® 27-0513B/9L Cut Resistant Gloves, Nitrile Micro-Foam Coating, A7/F, Size 9 (27-0513B/9L)
- HONEYWELL NORTH Honeywell Perfect Fit® Kevlar® Lightweight Gloves, Ladies' Size, 1 Pair (KV13AL)
- HONEYWELL NORTH CoreShield® 29-0910B/9L Cut Resistant Gloves, Smooth Nitrile Coating, A9/F, Size 9 (29-0910B/9L)
- HONEYWELL NORTH CoreShield® 24-0513B/10XL Cut Resistant Gloves, Nitrile Micro-Foam Coating, A4/D, Size 10 (24-0513B/10XL)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118G-11/XXL)
- Honeywell North Gloves & Hand Protection