Shop All Supplied Air System Accessories
Honeywell North
Leather Sheath for Vortex Tube, Leather
Mfr # 88604
Zoro # G8794432
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CF7000 Series Respirators
- Material Leather
- Size 3.5 in x 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 88604
- Zoro # G8794432
- Country of Origin Mexico
- Category Supplied Air System Accessories
Dimensions
Size | 3.5 in x 9 in |
Details
Item | Leather Sheath for Vortex Tube |
For Use With | CF7000 Series Respirators |
Material | Leather |
Description
Leather Sheath for Vortex Tube, For Use With CF7000 Series Respirators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE Eagle Spill Containment 4 Drum Inline Low Profile Platform (EG-1647)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0035YB)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR (S18TAGGFN10)
- CONDOR Winter Glove Liners, Navy, OneSize, Pr (26W519)
- HONEYWELL NORTH Airline Adapter (CF2007)
- HONEYWELL NORTH Airline Hose, 25 ft. L x 1/2in. D, PVC (998025)
- HONEYWELL NORTH Exhalation Valve Guard (80867)
- HONEYWELL NORTH Exhalation Valve Replacement, Rubber, PK4 (770018US)
- HONEYWELL NORTH Exhalation Valve, PK4 (770018)
- HONEYWELL NORTH Airline Assembly (CF1001)
- MILLER ELECTRIC Muffler, Miller C50 Air Regulator (270417)
- Honeywell North Supplied Air System Accessories