Shop All Leather Driver's Gloves
Honeywell North
Leather Glove, Drivers, 8M, Tan, PR
Mfr # 248DI/8M
Zoro # G4932532
product price: $12.79
/pr
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Leather Grade B, C
- Thumb Style Straight
- Glove Back Material Leather
- Glove Cut Gunn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 248DI/8M
- Zoro # G4932532
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Details
Item | Leather Gloves |
Color | Tan |
Leather Grade | B, C |
Thumb Style | Straight |
Glove Back Material | Leather |
Glove Cut | Gunn |
Palm Material | Cowhide |
Application | Utility Workers, Truck and Fork Drivers, Construction and Farm Equipment Operators |
Sold As | Pair |
Glove Hand Style | Left/Right |
Cuff Style | Leather |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Sold As Pair, Thumb Style Straight, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Clear, Antifog/Hardcoat Polycarbonate Vis (UVXS8555)
- ANSELL Integra EC, Exam Gloves, 7.8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (N874)
- ANSELL N21, Fully Textured Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, L, 100 PK, Cobalt Blue (N213)
- SIGNMISSION Pedestrian Walkway 18in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-R-16-12PK-99830 (FD-R-16-12PK-99830)
- HONEYWELL NORTH Leather Glove, Drivers, 7S, Tan, PR (248DI/7S)
- CONDOR Leather Drivers Gloves, Cowhide, M, PR (5NGN8)
- MCR SAFETY Prem Cow Driver Red Fleece Lin, M, PK12 (3250M)
- MCR SAFETY Prem Leather Driver Natural, XL, PK12 (3100XL)
- SUPERIOR GLOVE Gloves, Grain Goatskin, XXL, PK12 (378GKTAXXL)
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/M)
- MCR SAFETY Leather Palm Gloves, Shirred Cuff, XS, PR (3211XS)
- Honeywell North Leather Driver's Gloves