Shop All Bandages
Honeywell North
Knuckle Bandage, Blue, Woven, Bulk, PK40
Mfr # 017500
Zoro # G2877777
product price: $3.99
/pk 40, $0.10/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 3"
- Package Type Box
- Bandage Color Blue
- Latex Content Latex Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 017500
- Zoro # G2877777
- UPC # 669635010244
- Country of Origin Mexico
- Category Bandages
Dimensions
Length | 3" |
Width | 1-1/2" |
Details
Color | Blue |
Package Type | Box |
Bandage Color | Blue |
Latex Content | Latex Free |
Metal Detectable | No |
Item | Knuckle Bandage |
Bandage Material | Fabric |
Water Resistant/Waterproof | None |
Includes | (960) Knuckle Adhesive Bandage |
Industry Type | Healthcare |
Item - Adhesive Bandages | Knuckle Bandages |
Material | Woven |
Bandages Included | 40 |
Description
Knuckle Bandage, Bandage Material Fabric, Metal Detectable No, Latex Content Latex Free, Package Type Box, Bandage Color Blue, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Mabis 513-8021-2400 Standard Polyfoam Wheelchair Cushion - 16 x 18 x 3 - Navy (513-8021-2400)
- DYNAREX Butterfly Wound Closure Sterile 3/8" x 1 13/16" (3615)
- FIRST AID ONLY Bulk First Aid Kit Refill, Paperboard, 1 Person (FAE-6012)
- ZORO SELECT First Aid Kit w/House, 94pcs, 9x3", WHT (52007-021)
- CO-FLEX Tape 2 in. X 5 yds. (3200CP-036)
- CURAD Variety Pack 4sided Seal Bandages, Assorted, 200PK (MIICUR0800RB)
- FIRST AID ONLY Bandages 16 ct (1-001)
- FIRST AID ONLY Bandage, Blue, Fabric, 3inLx1inW (1-655)
- QUALITYCARE Transformer Back Brace - Small - Extra Large (QU33325)
- FIRST AID ONLY SmartCompliance Patch Bandages, 1 1/2 x 1 1/2, PK10 (FAE-3000)
- DEALMED Elastic Bandages, With Clip Closure, 2", 10/Bx, 5/Cs, 50PK (783662)
- Honeywell North Bandages