Shop All General Purpose Gloves
This Product is Discontinued
Honeywell North
Knit Glove, Xlarge, White, Cotton/Poly, PR (Discontinued)
Mfr # 11RK/XL
Zoro # G4932566
This Product is Discontinued
Key Features
- Glove Size XL
- Color White
- Application Food Handling, Janitorial, Light Assembly, Small Part Handling, Shipping/receiving.
- Sold As Pair
- Standards Complies With USDA and FDA Regulations, 21 CFR, For Use In Food Processing.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 11RK/XL
- Zoro # G4932566
- UPC # 821812748139
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | XL |
Details
Item | Knit Gloves |
Color | White |
Application | Food Handling, Janitorial, Light Assembly, Small Part Handling, Shipping/receiving. |
Sold As | Pair |
Standards | Complies With USDA and FDA Regulations, 21 CFR, For Use In Food Processing. |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards Complies With USDA and FDA Regulations, 21 CFR, For Use In Food Processing., 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.