Shop All Respirator Accessories
Honeywell North
Inhalation Valve, PK6
Mfr # 770017
Zoro # G2489961
product price: $10.99
/pk 6, $1.83/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5400 Series Respirators, 5500 Series Respirators, 7600 Series Respirators, 7700 Series Respirators
- Material Silicone
- Color Black
- Brand and Series Honeywell North
- Compatible with Manufacturer Part Number 54001, 550030L, 550030M, 550030S, 760008A, 760008AS, 760008ASW, 760008AW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 770017
- Zoro # G2489961
- Country of Origin Mexico
- Category Respirator Accessories
Details
For Use With | 5400 Series Respirators, 5500 Series Respirators, 7600 Series Respirators, 7700 Series Respirators |
Item | Inhalation Valve |
Material | Silicone |
Color | Black |
Brand and Series | Honeywell North |
Compatible with Manufacturer Part Number | 54001, 550030L, 550030M, 550030S, 760008A, 760008AS, 760008ASW, 760008AW |
Compatible with Brand | Honeywell North |
Compatible with Series | 5400, 5500, 7600, 7700, RU8500 |
System Type | APR System |
Accessory Type | Inhalation Valve |
Compatible Grainger Part Number | 3A183, 4GL91, 4GL92, 4GL93, 4GM18, 4GM19, 5AC56, 5VD41 |
Description
Item Inhalation Valve, For Use With 5400 Series Respirators, 5500 Series Respirators, 7600 Series Respirators, 7700 Series Respirators, Compatible with Brand Honeywell North, Compatible with Series 5400, 5500, 7600, 7700, RU8500, Compatible with Manufacturer Part Number 54001, 550030L, 550030M, 550030S, 760008A, 760008AS, 760008ASW, 760008AW, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Howard Leight HL400-LPF-REFILL Dispenser Refill Canister, T-Shape, 400 Pair (HL400-LPF-REFILL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL (RWG564TXXL)
- ARIAT FR Pullover Hoodie, Men's, M (10032830)
- MCR SAFETY Memphis Flex Seamless Nylon Knit Gloves, Large, Blue/Gray, PK12 (96731L)
- HONEYWELL NORTH Spectacle Kit (760024)
- HONEYWELL NORTH Exhalation Valve, PK4 (B140003)
- HONEYWELL NORTH Respirator Refresher Wipe Pads, 100PK (7003-H5)
- HONEYWELL NORTH Irritant Smoke Fit Test Kit (140090)
- HONEYWELL NORTH Filter Cover Assembly, 1 PR (N750036)
- HONEYWELL NORTH Upper and Lower Clamp, PK2 (80798-H5)
- AIR SYSTEMS INTL Low Pressure Alarm Whistle (AC-PA25)
- Honeywell North Masks & Respiratory Protection