Shop All SCBA Respirators
Honeywell North
Industrial SCBA, Carbon, 60 min., M
Mfr # 555555
Zoro # G4385595
product price: $3,031.99
/ea
Free Shipping & Returns
$3,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Material Carbon Fiber
- Mask Size M
- Includes Mighty-Light(R) Backpack, Second Stage Air Klic Fastening System
- Standards NIOSH Approved
- Features Bell Low-Air Alarm, Cylinder, Easily Removable Exhalation Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 555555
- Zoro # G4385595
- Country of Origin United States
- Category SCBA Respirators
Dimensions
Mask Size | M |
Details
Cylinder Material | Carbon Fiber |
Item | Industrial SCBA |
Includes | Mighty-Light(R) Backpack, Second Stage Air Klic Fastening System |
Standards | NIOSH Approved |
Features | Bell Low-Air Alarm, Cylinder, Easily Removable Exhalation Valve |
Includes Mask | Yes |
Cylinder Duration | 60 min |
Series | Cougar |
Cylinder Pressure | 4,500 psi |
Pressure Type | High Pressure |
Brand and Series | Survivair Cougar |
Mask Brand and Series | TwentyTwenty |
System Type | SCBA System |
Description
Industrial SCBA, Includes Mighty-Light(R) Backpack, Second Stage Air Klic Fastening System, Cylinder Duration 60 min, Mask Size M, Cougar, 4,500 psi Cylinder Pressure
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT TIG Welding Gloves, Kidskin Palm, L, PR (6141/L)
- STEINER INDUSTRIES Glove, Back-Hand Pad, 3 Layr, 7-1/2"x5-3/4" (15A56)
- OMNI-VIEW 36 in. Half Dome Mirror (ONV-180-36)
- CONDOR Beard Cover, Hvywt Nylon, White, PK100 (23KX05)
- MSA SAFETY Industrial SCBA, Carbon, 4500 psi, Nylon (10215807)
- 3M SCOTT Industrial SCBA, Aluminum, 30 min. (IND142013100101)
- MSA SAFETY Industrial SCBA, Aluminum, 2216 psi, Nylon (10215806)
- MSA SAFETY Industrial SCBA, 30 min Cylinder Duration (816115-SP)
- 3M SCOTT Industrial SCBA, Carbon, 60 min. (ACS3A4063003101)
- 3M SCOTT Industrial SCBA, Carbon Fiber, 60 min. (IND114063100101)
- 3M SCOTT Industrial SCBA, 30 min., 2216 PSI, NIOSH (ACS3A2003000101)
- Honeywell North Masks & Respiratory Protection