Shop All Anti-Vibration Gloves
Honeywell North
Impact Gloves, Bright Orange, Slip-Resistant
Mfr # MPCT2000/9L
Zoro # G1626103
product price: $37.29
/pr
Sold in multiples of 12 for $447.48
$447.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Rigging, Warehouse, Mining, Heavy Duty Industry, Hand Tools, Mechanic, Parts Handling Fabrication, Heavy Construction, Automotive, Oil Industry, Heavy Machinery, Railway
- Palm Material Polyurethane
- Palm Construction Slip-Resistant
- Standards ANSI A7, EN388, EN511, OSHA Standard - 29 CFR 1915.157
- Color Bright Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # MPCT2000/9L
- Zoro # G1626103
- UPC # 883940296432
- Country of Origin Sri Lanka
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Details
Item | Impact Gloves |
Application | Rigging, Warehouse, Mining, Heavy Duty Industry, Hand Tools, Mechanic, Parts Handling Fabrication, Heavy Construction, Automotive, Oil Industry, Heavy Machinery, Railway |
Palm Material | Polyurethane |
Palm Construction | Slip-Resistant |
Standards | ANSI A7, EN388, EN511, OSHA Standard - 29 CFR 1915.157 |
Color | Bright Orange |
Cuff | Hook-and-Loop |
Closure Type | hook-and-loop |
Glove Back Material | Hi Viz Spandex Fabric |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Boot Covers, Universal, Silver, PR (SSB)
- KONG USA Back-Up Fall Protection Kit 50' (8021NSET50)
- TRI STAR Cut-Resistant Sleeve, Cut Level A8, 18" L (TSG-298)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 2XL (61428)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Black/Brown, L, PR (EXO-MIGL-04-L)
- MAGID TREX Flex Series TRX685 Extremely Lightweight Aerodex Shell Impact Glove Cut Level A6 (TRX685-XL)
- RINGERS GLOVES Impact Gloves, 3XL, Hi-Vis Green/Blue, PR (297B-13)
- BDG Goatskin Driver w/ Backhand Protection, Size XL (20-1-1870-XL)
- IMPACTO IMPACTO ST861040 Anti-Vibration Carpal Tunnel Glove - Large (ST861040)
- MECHANIX WEAR Mechanics Glove, 4X Original, XXL, Black, PR (MG4X-75-012)
- ANSELL Impact Gloves, L, Green (266-10)
- Honeywell North Gloves & Hand Protection