Shop All Anti-Vibration Gloves
Honeywell North
Impact Gloves, Black/Yllw, Straight, PR
Mfr # MPCT1000/8M
Zoro # G9986173
product price: $28.99
/pr
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Palm Material Synthetic Leather/Silicone Coated
- Palm Construction Grip
- Standards CE EN420, EN389
- Knuckle Padding Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # MPCT1000/8M
- Zoro # G9986173
- UPC # 883940181097
- Country of Origin Sri Lanka
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Details
Item | Impact Gloves |
Palm Material | Synthetic Leather/Silicone Coated |
Palm Construction | Grip |
Standards | CE EN420, EN389 |
Knuckle Padding Material | PVC |
Color | Black/Yellow |
Features | Metacarpal Protection, High Visibility, Spandex Fabric Reduces Hand Fatigue and Reflective Piping Enhances Low-Light Visual Awareness |
Cuff | Straight |
Closure Type | hook-and-loop |
Finger Style | Full Finger |
Hand | Right/Left |
Glove Back Material | Molded PVC |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Standards CE EN420, EN389, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Base, Gray, LED (SLMBT-012-024GY)
- PIG PIG Outdoor Pillow-In-A-Pan 1 pan/box 40" L x 40" W x 5" H (FLT610)
- ALLEGRO INDUSTRIES Back Support, Nylon, Vented, Medium (7115-02)
- TAPCO Lap Splice Breakaway for U-Channel Posts (054-00034)
- HONEYWELL NORTH Winter Impact Gloves, Black/Yellow, PR (MPCT1000HD/9L)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Gray/Black/Yellow, PR (MFG2-04-S)
- CONDOR Anti-Vibration Gloves, M, Black, PR (4HDK6)
- KONG Medium Green Neoprene Slip-On Cuff Impact Gloves (KDC5-03-M)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, XXXL (TRX500-XXXL)
- OCCUNOMIX Anti-Vibration Gloves, 2XL, Blk, Leather, PR (426-066)
- RINGERS GLOVES Glove, Impact Resistant, XL, Hi-Vis, Pr (267-11)
- Honeywell North Gloves & Hand Protection