Shop All Anti-Vibration Gloves
Honeywell North
Impact Gloves, Black/Yllw, Straight, PR
Mfr # MPCT1000/7S
Zoro # G9986182
product price: $28.99
/pr
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Palm Material Synthetic Leather/Silicone Coated
- Palm Construction Grip
- Standards CE EN420, EN388
- Knuckle Padding Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # MPCT1000/7S
- Zoro # G9986182
- UPC # 883940181073
- Country of Origin Sri Lanka
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Details
Item | Impact Gloves |
Palm Material | Synthetic Leather/Silicone Coated |
Palm Construction | Grip |
Standards | CE EN420, EN388 |
Knuckle Padding Material | PVC |
Color | Black/Yellow |
Cuff | Straight |
Hand | Right/Left |
Closure Type | hook-and-loop |
Finger Style | Full Finger |
Features | Metacarpal Protection, High Visibility, Spandex Fabric Reduces Hand Fatigue and Reflective Piping Enhances Low-Light Visual Awareness |
Glove Back Material | Molded PVC |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Standards CE EN420, EN388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-PATH Series 44+ EzPath Multi Gang Wall Double (EZP544WD)
- ZORO SELECT Repaired Tag, 3 x 5-3/4 In, Bk/Grn, PK100 (9WAU5)
- MONTOUR LINE Retr. Belt Barrier Wall Mt Pol Stainless Fxd, 11' Bl & Whte Dgnl Belt (WM115-PS-BWD-F-S-110)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, S (730101S)
- HONEYWELL NORTH Winter Impact Gloves, Black/Yellow, PR (MPCT1000HD/9L)
- CESTUS Work Gloves , WeldTech TX #7027 PR (7027 XL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, 2XL, Blk/Ylw, PR (IEX-MIGL-06-XXL)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, XL, PR (EXO-PIG-05-XL)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378GKGVBEXX)
- IRONCLAD PERFORMANCE WEAR Impact Protection on BOH, M, Black, PR1 (CHNPI5-03-M)
- IRONCLAD PERFORMANCE WEAR Medium Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-03-M)
- Honeywell North Anti-Vibration Gloves