Shop All Automotive Electrical Parts
Honeywell North
Howard Leight„¢ 1030110 Sync Stereo Earmuff with Audio Input Jack, NRR 25
Mfr # 1030110
Zoro # G502538442
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 1030110
- Zoro # G502538442
- UPC # 7312550301104
- Country of Origin China
- Category Automotive Electrical Parts
Description
SYNC 1030110 STEREO EARMUFF WITH AUDIO INPUT JACK, 25 DB, BLACK MOST STEREO EARMUFFS PROVIDE SOME LEVEL OF HEARING PROTECTION, BUT OFTEN SACRIFICE SOUND QUALITY FOR ATTENUATION. SYNC IS THE LATEST INNOVATION IN PASSIVE HEARING PROTECTION FOR ACTIVE LIFESTYLES. IT'S A STEREO EARMUFF THAT'S IN SYNC WITH PROPER LEVELS OF HEARING PROTECTION, HIGH-FIDELITY SOUND AND YOUR ABILITY TO LISTEN TO PORTABLE AUDIO DEVICES SAFELY AT WORK - AND AT HOME. KEY FEATURES:
- VOLUME MANAGEMENT TECHNOLOGY MANAGES OUTPUT VOLUME FROM PORTABLE AUDIO DEVICES AT 82 DBA PROVIDES IDEAL PROTECTION FROM MOST LOW TO MEDIUM HAZARDOUS NOISE LEVELS NO BATTERIES REQUIRED - JUST PLUG IN AND GO. INCLUDES 3.5MM INPUT CABLE, PLUGS INTO MOST MP3 PLAYERS, MOBILE PHONES, AND OTHER PERSONAL AUDIO DEVICES TECHNOLOGICALLY ADVANCED ACOUSTICAL BASS CHAMBER ENHANCES BASS SOUNDS THAT ARE TYPICALLY SACRIFICED IN A STEREO EARMUFF BALANCED SOUND ACROSS FREQUENCIES ELIMINATES THE NEED TO "CRANK UP" THE VOLUME ON-PAR SOUND QUALITY OF MANY PROFESSIONAL AND HIGH-END PERSONAL STEREO HEADPHONES SLEEK DIAMOND PATTERN HEADBAND LOOKS COOL, EASY TO CLEAN REINFORCED FORK SLIDES WITH HANDHOLDS FOR EASY AND COMFORTABLE FIT RECOMMENDED INDUSTRIES/USE:
- MANUFACTURING WIND ENERGY REGULATIONS:
- OSHA OCCUPATIONAL NOISE EXPOSURE 29 CFR 1910.95 - OSHA OCCUPATIONAL NOISE AMENDMENT ANSI S3.19-1974 - ATTENUATION TEST PROTOCOL (US) PART II, (R.S.C. 1985, C. L-2) - CANADA LABOR COD Z94.2-1994 - ATTENUATION TEST PROTOCOL (CAN) 2003/10/EC - EU HEARING DIRECTIVE 89/686/EEC - EU DIRECTIVE/PPE CATEGORY II - EU CATEGORY/PPE EN-352-1: 2002 - EU STANDARDS NOHSC: 1007 (2000) - NATIONAL STANDARD FOR OCCUPATIONAL NOISE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Starter Hsg Mtd Re (753-10204)
- GATES Tri-Power Belts, CX225 (CX225)
- VELVAC Male Elbow, 1/4"x3/8" (012073)
- QUICKCABLE Overmolded Harness, 2 Battery, Red (9122)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- POWERBRIGHT Modified 12V 3500W Sine Wave Inverter (PW3500-12)
- URREA Computer Memory Saber 9V style (2345)
- POWER ACOUSTIK Mofo Subwoofers - 12 - 2500W- 270 - Oz. Magnet - Mofo-122X (MOFO122X)
- PHASETECH Square Grille (CI7X-SG)
- LIPPERT GROUND CONTROL 3.0 WIRELESS TOUCH SCREEN REMOTE & CHARGER (INCLUDED WI (358601)
- LASER KEY PRODUCTS LASER KEY PRODUCTS: 3D Elite Shim For Toyota/Lexus 80K-Series (LKP-TOY-SHIM)
- Honeywell North Automotive Electrical Parts