Shop All PAPR Accessories
Honeywell North
Hose Cover, For PA800 Series PAPR
Mfr # PA828
Zoro # G5779708
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 47 in
- System Type PAPR System
- Material Polyester
- Standards ANSI, CE Certified, EAC Compliance, NIOSH Approved
- For Use With Powered Air Purifying Respirator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # PA828
- Zoro # G5779708
- UPC # 883940335247
- Country of Origin Switzerland
- Category PAPR Accessories
Dimensions
Size | 47 in |
Height | 1/2 in |
Length | 9 in |
Width | 9 in |
Details
System Type | PAPR System |
Item | Hose Cover |
Material | Polyester |
Standards | ANSI, CE Certified, EAC Compliance, NIOSH Approved |
For Use With | Powered Air Purifying Respirator |
Includes | Flame-Resistant, Hose Cover |
Brand and Series | Honeywell North Primair |
Series | Primair |
Description
Hose Cover, Primair, For Use With Powered Air Purifying Respirator, 1/2 in Height, 9 in Length, 9 in Width, Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, Nuisance Acid Gas/Nuisance Organic Vapor/P100, Bayonet, Magenta/Olive, 12 Pack (7093)
- TOUGH DUCK Watch Hat, Fluorescent Green, Universal (i36116)
- HONEYWELL UVEX Safety Glasses, SCT-Blue Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3312HS)
- ZORO SELECT Horizontal Glove Dispenser, Steel, 3 Boxes (6GKY3)
- HONEYWELL NORTH Primair(TM) Head Cover, S, PK10 (PA102S)
- HONEYWELL NORTH Lens Covers, PK15 (PA105)
- HONEYWELL NORTH Straight Breathing Tube, Plastic, 40" (PA031L)
- HONEYWELL NORTH Y Breathing Tube Sheath Cover, Poly, PK30 (CA114)
- HONEYWELL NORTH Replacement Primair(TM) Hood, PK3 (PA132)
- HONEYWELL NORTH Straight Breathing Tube, Plastic, 34" (PA031)
- 3M Versaflo(TM) Comfort Outer Shroud (M-446)
- Honeywell North PAPR Accessories