Shop All Reusable Respirators
Honeywell North
Honeywell RU8500 Half Mask Blue, Small, Speech Diaphragm And Diverter Exhalation Valve Cover
Mfr # RU85004S
Zoro # G402701663
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Facepiece Material Silicone
- Exhalation Valve Diverter Exhalation Valve / Standard Industrial Exhalation Valve
- Size Medium | Large | Small
- Mask Size S
- Respirator Cartridge Type N-Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # RU85004S
- Zoro # G402701663
- UPC # 797402013539
- Country of Origin China
- Category Reusable Respirators
Dimensions
Size | Medium | Large | Small |
Mask Size | S |
Details
Facepiece Material | Silicone |
Exhalation Valve | Diverter Exhalation Valve / Standard Industrial Exhalation Valve |
Respirator Cartridge Type | N-Series |
Respirator Headstrap Type | Adjustable Strap |
Mask Headstrap Type | Adjustable Strap |
Description
IMPROVE PRODUCTIVITY AND MAINTAIN COMPLIANCE WITH THE HONEYWELL NORTH® RU8500 SERIES HALF MASK. THE RU8500 IS ONE OF THE ONLY REUSABLE HALF MASKS ON THE MARKET WITH A SPEECH DIAPHRAGM. THIS FEATURE OFFERS IMPROVED SPEECH CLARITY ¿ ELIMINATING THE NEED FOR WORKERS TO LEAVE THE WORK SPACE OR DOFF THE MASK IN ORDER TO COMMUNICATE. MADE FROM SOFT, FLEXIBLE SILICONE, THE RU8500 PROVIDES WORKERS WITH A COMFORTABLE FIT FOR HOURS OF USE WHILE THE DUAL SEALING FLANGE PROVIDES AN EXCELLENT FACEPIECE SEAL. THE RU8500 ALSO HAS THE UNIQUE OPTION OF A DIVERTER EXHALATION VALVE COVER, WHICH DIRECTS EXHALED BREATH DOWNWARD AND IS IDEAL FOR PAINTING/COATING/SEALING. AVAILABLE IN ROYAL BLUE, LIGHT GREEN AND LILAC.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Blue Anti-Scratch (RP218B)
- INCOM Floor Marking Tape, Roll, Clear, 5 in. W (FTL500)
- SIGNMISSION No Parking Private and Active Driveway Do Not Block Unauthorized Vehicles Will Be Cit, A-1824-23801 (A-1824-23801)
- MILLER ELECTRIC Face Shield PAPR Head Seal, 15" L, 10" W (288344)
- HONEYWELL NORTH Full Face Respirator, 5400 Series, Elastomer, Hook-and-Loop (4-Point), Threaded, Size M/L (54001)
- HONEYWELL NORTH Full Face Respirator, Size M (RU65002M)
- HONEYWELL NORTH Half Mask Respirator, Black, S Mask Size (HM501TS)
- HONEYWELL NORTH Half Mask Respirator, Black, S Mask Size (HM502TS)
- HONEYWELL NORTH North(TM) 5400 Full Face Respirator, S (54001S)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (550030M)
- SAFETY WORKS Paint Pest Respirator (SWX00318)
- Honeywell North Masks & Respiratory Protection