Shop All Hard Hats
Honeywell North
Honeywell North® Hard Hat, Front Brim, Type 1, Class E, Ratchet, Yellow
Mfr # N10R020000
Zoro # G002564712
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Material High Density Polyethylene (HDPE)
- Number of Suspension Points 4-points
- Color Yellow
- Standards ANSI Z89.1-2009 and CSA Z94.1-15
- Accessory Slots Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # N10R020000
- Zoro # G002564712
- UPC # 883940248615
- Country of Origin United States
- Category Hard Hats
Details
Head Protection Material | High Density Polyethylene (HDPE) |
Number of Suspension Points | 4-points |
Color | Yellow |
Standards | ANSI Z89.1-2009 and CSA Z94.1-15 |
Accessory Slots | Yes |
Dielectric | Class E |
Reverse Donning | Yes |
Description
HONEYWELL NORTH® HARD HAT, FRONT BRIM, TYPE 1, CLASS E, RATCHET, YELLOW THE NORTH ZONE HAS A SLEEK, MODERN SHELL COMBINED WITH A PATENTED SUSPENSION DESIGN FEATURING MULTIPLE ADJUSTMENT POINTS FOR SIZE, HEIGHT AND SNUGNESS; EASILY REMOVABLE AND REPLACEABLE. THE NORTH ZONE HARD HAT IS ALSO AVAILABLE WITH A RATCHET SUSPENSION HONEYWELL NORTH ZONE FEATURES: 3-LEVEL HEIGHT ADJUSTMENT (LOW, MEDIUM, HIGH) FOR GREATER STABILITY, BALANCE AND RETENTION ERGONOMIC HEADBAND FOR EASY ADJUSTMENT TO 3 DIFFERENT SIZES (S, M/L AND XL) APPROVED TO BE WORN IN THE REVERSE POSITION MOISTURE-WICKING, BREATHABLE SWEATBAND; EASILY REMOVABLE, WASHABLE AND REPLACEABLE SHORT BRIM AND LOW-PROFILE DESIGN FOR INCREASED FIELD OF VISION AND USER MOBILITY INTERIOR SHELL COLOR MATCHES THE EXTERIOR COLOR ANSI/ISEA Z89.1 2014 TYPE I, CLASS C, G AND E CSA Z94.1 2015 TYPE I, CLASS C, G AND E
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 1 Inch x 108 feet Green (VST-111-GRN)
- BRADY Label, 1 in W, White (M7-16-423)
- PIG PIG Pipe Leak Diverter, Yellow, 2 lb. (TLS248-YW)
- MSA SAFETY Sunspender Clip, Stainless Steel, Chrome (10069894)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Navy Blue (N20R080000)
- HONEYWELL NORTH Full Brim Hard Hats, Ratchet, White (E1RW01A000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (N20R010000)
- HONEYWELL NORTH Honeywell Fibre-Metal® Cap Style Hard Hat, Ratchet Suspension, Royal Blue, HDPE, E2 Series (E2RW71A000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (N20R030000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (N20R150000)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Green (E1SW74A000)
- Honeywell North Head Protection